Skip Content

Screw Drive Platform Lift, 125 lb., Platform Width 23-1/2", Platform Length 18-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Screw Drive Platform Lift, 125 lb., Platform Width 23-1/2", Platform Length 18-1/2"

Price $3,492.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XFD5
  • Mfr. Model # PEL-100-A
  • UNSPSC # 24101604
  • Catalog Page # 1479
  • Shipping Weight 226.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Battery-Powered Platform Lifts
• 4 swivel casters (2 locking)
Screw Drive
Move heavy objects into position at table height. Programmable touchpad control. Adjustable handle height. Battery and battery charger are built-in.

View More

Technical Specs

  • Item Screw Drive Platform Lift
  • Load Capacity 125 lb.
  • Lifting Height Max. 72"
  • Lifting Height Min. 5-1/2"
  • Platform Length 18-1/2"
  • Platform Width 23-1/2"
  • Base Legs Inside Dia. 15"
  • Base Legs Outside Dia. 20"
  • Overall Length 36"
  • Overall Width 20"
  • Overall Height 86"
  • Load Center 10"
  • Lift Speed Loaded Adjustable
  • Powered By Battery
  • Lift Speed Unloaded Adjustable
  • Frame Material Aluminum
  • Front Caster Dia. 5"
  • Rear Caster Dia. 3"
  • Front Wheel Dia. 3"
  • Rear Wheel Dia. 3"
  • Caster Wheel Type (2) Swivel, (2) Swivel Locking
  • Includes Built In DC Battery and Charger, Touch Pad Control With Battery Level Gauge, White HDPE Platform
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.