Skip Content

Pltfrm Lift,175 lb. Cap,71 In H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pltfrm Lift, 175 lb. Cap, 71 In H

Price $3,509.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XFD4
  • Mfr. Model # PEL-88-A
  • UNSPSC # 24101604
  • Catalog Page # 1618
  • Shipping Weight 150.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScrew Drive Platform Lift
  • Load Capacity175 lb.
  • Lifting Height Max.57"
  • Lifting Height Min.5-1/2"
  • Platform Length18-1/2"
  • Platform Width23-1/2"
  • Base Legs Inside Dia.15"
  • Base Legs Outside Dia.20"
  • Overall Length36"
  • Overall Width20"
  • Overall Height71"
  • Load Center10"
  • Lift Speed LoadedAdjustable
  • Powered ByBattery
  • Lift Speed UnloadedAdjustable
  • Frame MaterialAluminum
  • Front Caster Dia.5"
  • Rear Caster Dia.3"
  • Front Wheel Dia.3"
  • Rear Wheel Dia.3"
  • Caster Wheel Type(2) Swivel, (2) Swivel Locking
  • IncludesBuilt In DC Battery and Charger, Touch Pad Control With Battery Level Gauge, White HDPE Platform
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Battery-Powered Platform Lifts
• 4 swivel casters (2 locking)
Screw Drive
Move heavy objects into position at table height. Programmable touchpad control. Adjustable handle height. Battery and battery charger are built-in.

Repair Parts

Displaying repair parts for model:
  • PEL-88-A

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Does it come with charging power cord?

Does it come with charging power cord? If not, what type of connector it needs? Thank you.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about Thamma is loaded.
Additional information about Thamma could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the on-board charger operates on 115VAC and requires a 3-wire (grounded) extension cord. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:45:31.954-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XFD4, prod, sort_default
1 of 1
  • 2015-07-05T20:45:31.956-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1XFD4, prod, sort_default
1 of 1