Skip Content

 
Latch Magnet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Latch Magnet


Technical Specs

  • Item Latch Magnet 
Material
Please Select
Max. Pull
Please Select
Thickness
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Material
Max. Pull
Thickness
Overall Length
Overall Width
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
3DYE7
Ceramic in Steel
20 lb.
0.562"
2"
3/4"

$13.89 / each

Enter location to check availability
Catalog Page #  1048 

Price $13.89 / each

Technical Specs

  • Item Latch Magnet
  • Material Ceramic in Steel
  • Max. Pull 20 lb.
  • Thickness 0.562"
  • Overall Length 2"
  • Overall Width 3/4"
3DYE8
Ceramic in Steel
50 lb.
1.062"
2"
3/4"

$23.55 / each

Enter location to check availability
Catalog Page #  1048 

Price $23.55 / each

Technical Specs

  • Item Latch Magnet
  • Material Ceramic in Steel
  • Max. Pull 50 lb.
  • Thickness 1.062"
  • Overall Length 2"
  • Overall Width 3/4"
3DYC7
Ceramic
12 lb.
0.813"
1"
3/10"

$2.30 / each

Enter location to check availability
Catalog Page #  1048 

Price $2.30 / each

Technical Specs

  • Item Latch Magnet
  • Material Ceramic
  • Max. Pull 12 lb.
  • Thickness 0.813"
  • Overall Length 1"
  • Overall Width 3/10"
3DYC6
Ceramic
12 lb.
0.813"
1"
1/3"

$2.30 / each

Enter location to check availability
Catalog Page #  1048 

Price $2.30 / each

Technical Specs

  • Item Latch Magnet
  • Material Ceramic
  • Max. Pull 12 lb.
  • Thickness 0.813"
  • Overall Length 1"
  • Overall Width 1/3"
7220
Ceramic
7 lb.
0.25"
1"
9/10"

$3.12 / each

Enter location to check availability
Catalog Page #  NA

Price $3.12 / each

Technical Specs

  • Item Latch Magnet
  • Material Ceramic
  • Max. Pull 7 lb.
  • Thickness 0.25"
  • Overall Length 1"
  • Overall Width 9/10"
7202
Steel
100 lb.
5"
3/4"
1"

$16.33 / each

Enter location to check availability
Catalog Page #  NA

Price $16.33 / each

Technical Specs

  • Item Latch Magnet
  • Material Steel
  • Max. Pull 100 lb.
  • Overall Length 5"
  • Overall Width 3/4"
  • Overall Height 1"
7201
Steel
50 lb.
3"
3/4"
1"

$11.95 / each

Enter location to check availability
Catalog Page #  NA

Price $11.95 / each

Technical Specs

  • Item Latch Magnet
  • Material Steel
  • Max. Pull 50 lb.
  • Overall Length 3"
  • Overall Width 3/4"
  • Overall Height 1"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More