Skip Content

Laser Glasses,Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Laser Glasses, Brown

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 9XEZ9
  • Mfr. Model # 31-60102
  • UNSPSC # 46181802
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLaser Safety Glasses
  • Laser TypeND YAG
  • Frame DesignMilan
  • Visible Luminous Transmission26%
  • Lens ColorBrown
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Polymer Laser Eyewear for ND: YAG, Harmonics, CO₂, Excimer, Diodes & GaAs Laser Types features dual nine-base wraparound lens for excellent peripheral vision and superior coverage. Visible Luminous Transmittance (VLT): 40%. Milan frame style features a sleek, contemporary design with spring hinges and flexible temples. Curved lens eliminates gaps around eye area. Eyewear specifications are laser engraved to ensure long-lasting verification of optical density and wavelength.

 • SPERIAN Polymer Laser Eyewear features feather-weight, impact resistant lens
• Adjustable nosebridge to fit a majority of facial profiles
• Superior comfort with sleek design

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.