Skip Content

Remover,Lamp Base close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Remover, Lamp Base

Price $32.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 3V699
  • Mfr. Model # LC-6002
  • NSN # 6680-01-478-4083
  • UNSPSC # 27112119
  • Catalog Page # 631
  • Shipping Weight 0.275 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Incandescent Lamp Changers

• Order lamp changer and pole separately
Change high and hard-to-reach lamps without using ladders. To determine proper selection, match lamp changer with bulb type.
Broken Lamp Base Remover
Remove broken medium- and mogul-base lamps. Features a plastic shield to catch fragments and protect user.

View More

Technical Specs

  • Item Lamp Changer
  • Type Broken Lamp Base Remover
  • Application Plastic, Designed to Catch Fragments and Help Protect User
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.