Skip Content

Antibacterial Soap Refill, Cucumber Fragrance, 8.5 oz., PK 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Antibacterial Soap Refill, Cucumber Fragrance, 8.5 oz., PK 6

Price $47.70 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 41H790
  • Mfr. Model # REC 00062
  • UNSPSC # 53131608
  • Catalog Page # N/A
  • Shipping Weight 4.12 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Antibacterial Soap Refill
  • Formula Antibacterial
  • Size 8.5 oz.
  • Fragrance Cucumber
  • Form Liquid
  • Package Type Bottle
  • Color Green
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Rated 2.5 out of 5 by 2056reviewers.
Rated 2 out of 5 by thought it would be super When ever I replace new container of no touch soap, won't work anymore. This is second one to do it. Even installed new batteries, still not working. April 19, 2016
Rated 2 out of 5 by Dispenses Soap on it's own I'm wondering if I got an older model? Mine takes 3 AA batteries. It's had a problem dispensing on it's own since I first got it. My SIL has one, when I was visiting her, and I thought it would be great. But getting a puddle of soap when I'm gone and then the battery compartment gets full of soap. Now with new batteries and a cleaning it won't even turn on. April 17, 2016
Rated 1 out of 5 by Defective No Touch dispenser I just bought this product and it doesn't work right out of the box.I tested the batteries and they were good. I had one prior to this one with no problem April 9, 2016
Rated 5 out of 5 by Love the newer soaps We bought the newer soaps for our dispenser and what a change. I purchased the lemon (citrus)scented one and the the one for sensitive skin. My hands are much softer now and the scents are terrific. I especially love the scent of the sensitive skin soap. I want to try the brown sugar formula next. Thanks for the improvement. My hands feel so much better now. April 8, 2016
Rated 2 out of 5 by DISAPPOINTED!!! I bought a Lysol No-Touch Hand Soap Dispenser. Really liked the idea and the ease of use. It quit working so I changed the batteries, still nothing. I bought two refills in case something had happened to the one that was in it. Still wouldn't work. I had been telling people how I really liked it. Now I tell people NOT to buy it. April 7, 2016
Rated 1 out of 5 by Faulty dispenser The Lysol no touch hand soap dispenses soap just walking by or turning off the bathroom light. April 5, 2016
Rated 5 out of 5 by Great I bought it a month ago and I'm so happy with it.The only problem with it is that it's very hard to find the refills at stores that are near to my home. March 31, 2016
Rated 1 out of 5 by stopped working after three months I have 2 refills but the machine stopped working after three months. I changed the batteries. I am very disappointed in this product. I cannot even open the refills to use the soap March 23, 2016
  • 2016-05-02 T01:43:44.730-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2056, tr_2056
  • loc_en_US, sid_41H790, prod, sort_default
2 3 4 5... 70next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.