Skip Content

Disinfecting Wipes,Pop Up Container,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disinfecting Wipes, Pop Up Container, PK12

Price $67.20 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22C487
  • Mfr. Model # REC 81145
  • UNSPSC # 47131502
  • Catalog Page # 1820
  • Shipping Weight 9.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisinfecting Wipes
  • Container TypeCanister
  • Wipes per Container35
  • Sheet Size7 x 8"
  • FragranceLemon & Lime Blossom
  • ApplicationHard, Non Porous Surfaces
  • ColorWhite
  • StandardsEPA
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Disinfectant Wipes
Bleach-free formula provides 1-step cleaning and disinfecting and kills 99.9% of bacteria, including staph and salmonella.

Alternate Products


Rated 4.8 out of 5 by 241reviewers.
Rated 3 out of 5 by Leaves lint behind, not sure that tells me it's clean At first I liked them and started using them everywhere! Bathrooms, kitchen and laundry room seemed to be so easy I could clean them all in one afternoon. But then I started noticing the lint on the reflective surfaces! That's puzzling. If it's disinfecting that's great, but how do I know it actually removing the germs if the lint from the sheets is staring at me from the faucets, handles and glass table tops? February 7, 2015
Rated 3 out of 5 by Material of wipes has changed and not for the better..... I opened a new package of wipes last night and the material used for the wipes is very different than what is typically in the container. It's much softer, trying to rip it from the next wipe in the container requires quite a bit of pulling and stretches the wipe out. They remind me of Clorox wipes which I do not care for. Please go back to the previous way of manufacturing them. I'm only giving this 3 stars simply because I hate the new material, otherwise it would be a 5. January 29, 2015
Rated 5 out of 5 by Very convenient Very convenient for quick and frequent clean up especially if you have kids. June 4, 2014
Rated 5 out of 5 by Lysol Disinfecting Wipes I would be so lost without my Lysol wipes. They are so easy and economical to use. i constantly have some kind of "kid" mess created around me and it is great to know the children will not pick up any germs. May 25, 2014
Rated 5 out of 5 by A Classroom's Best Friend! My daughter teaches 2nd grade and, as the unofficial room mom, the best weapon I have to fight against germs and messes is Lysol Wipes. Not only are germs being attacked, these are great for getting crayon, marker, pencil, glue and just about anything else off of desk tops. I use it to clean just about everything else from the sink to the world globe. Thank you for this remarkable product - we go through it like gang busters in the classroom but boy - is it worth it! February 18, 2014
Rated 5 out of 5 by I'm Addicted! Between these and the dual use wipes,I rarely have a need for any other products! I'm completely addicted and sold on these! The perfect go-to cleaning and disinfectant products! They have changed my entire outlook on housecleaning. February 12, 2014
Rated 5 out of 5 by lysol wipes are AWESOME so easy for quick cleaning and you know it's germ FREE!! I adore Lysol wipes the regular and dual sided I find myself using them daily especially the kitchen and bathroom! February 4, 2014
Rated 5 out of 5 by A must have at my house! (: Excellent product! Great germ killer & scent too!! January 18, 2014
2 3 4 5... 9next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.