Skip Content

80 Disinfecting Wipes, 7 x 8", 6 PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

80 Disinfecting Wipes, 7 x 8", 6 PK

Price $73.95 / pkg. of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XEH7
  • Mfr. Model # REC 84251
  • UNSPSC # 47131803
  • Catalog Page # 1628
  • Shipping Weight 10.14 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bleach-free formula provides 1-step cleaning and disinfecting and kills 99% of bacterial, including staph and samonella.

View More

Technical Specs

  • Item Disinfecting Wipes
  • Container Type Canister
  • Wipes per Container 80
  • Sheet Size 7 x 8"
  • Fragrance Lemon Lime
  • Standards EPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Rated 4.6 out of 5 by 263reviewers.
Rated 5 out of 5 by Ocean Fresh Wipes are the bomb!!!!! I love your wipes and ocean fresh scent is great. I switched from the competition after their scents and quality were changed drastically. I have a container in every bathroom, in the kitchen and washroom. I also have one at work. I think you should make them in citrus meadow as well!!! April 12, 2016
Rated 4 out of 5 by I love Lysol wipes. So convenient! I feel confident that my home is clean after using the wipes. March 28, 2016
Rated 5 out of 5 by Love these wipes I always use them for speedy cleanup of bathrooms, specially counters and toilet. March 24, 2016
Rated 5 out of 5 by Lysol I haven't found one thing yet my lysol can't clean or sanitize! When clean with lysol i know my family is safe from any bacteria, mold or any other germs in our home! March 20, 2016
Rated 2 out of 5 by Changed Wipes - Very Bad The new, changed disinfecting wipes are terrible. I have always purchased Lysol wipes because they were much better quality and did a much better job than others. The new fabric/material is horrible. It takes me double the amount of wipes to do the same job and the "fabric" does not wipe the surface evenly. I find myself going back over spots because the wipe didn't cover it well enough. If you do not go back to the old way I will be buying a cheaper wipe because why pay more if its not any better. I used to be loyal to lysol wipes, but not any more. Holding out hope for you to fix this. February 29, 2016
Rated 4 out of 5 by 80 count wipes no perferations So we buy alot of your wipes and we love them. Tonight my wife goes I think something is wrong with our wipes as she is holding up a long sheet of them. No perferations what so ever. Not mad about it I think it's funny my wife not so much. February 23, 2016
Rated 1 out of 5 by 80 wet wipes - not perforated!!' Entire container of 80 wipes- no perforations ! Sheets had to be cut with scissors to use. Rediculous!! February 10, 2016
Rated 5 out of 5 by wipes I love those wipes lemon is my favorite kind..i love the smell of it..i just wish you guys wold make an surface cleaner with the same smell..i know theres already a lemon scented one but this doesnt smell like the wipes.... October 30, 2015
  • 2016-04-27 T23:35:17.650-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_263, tr_263
  • loc_en_US, sid_1XEH7, prod, sort_default
2 3 4 5... 10next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.