Skip Content

Disinfectant Spray,Size 19 oz.,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disinfectant Spray, Size 19 oz., PK12

Price $204.50 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XEH6
  • Mfr. Model # REC 74828
  • UNSPSC # 47131803
  • Catalog Page # 1819
  • Shipping Weight 19.07 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisinfectant Spray
  • Recommended DilutionReady To Use
  • Size19 oz.
  • FragranceCrisp Linen
  • Container TypeAerosol Can
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Spray formula kills Poliovirus Type 1, Hepatitis A, and HIV-1 (AIDS virus). Tuberculocidal, virucidal, fungicidal, and bactericidal spray also prevents odors and growth of mold and mildew. EPA registered.

Alternate Products


Rated 4 out of 5 by 292reviewers.
Rated 3 out of 5 by Plugged up I have two full cans that are plugged up .I have soaked them in hot water and all they do is sputter a little bit then stop .What can I do ? April 20, 2015
Rated 1 out of 5 by Jaf The Green Apple was the BEST ever scent you had. WHY would you stop producing it! March 20, 2015
Rated 3 out of 5 by Lysol Spray stops spraying when somewhere between 1/4 and 2/3 or the can. I am angry. I have tried putting the can in a glass of hot water to clean the sprayer and still will not spray. I am not willing to buy something that only gives me part of what it says I am buying. I love the spray, smell, cleaning but cannot waste the money anymore. This has happened to me several times and I finally got made enough to contact you. February 27, 2015
Rated 3 out of 5 by Please Make a Fragrance Free Scent I am looking for a fragrance free disinfectant spray. I like the convenient of the spray, but the scents are too strong and linger for a long time. It would be great if you could include a fragrance free option. February 26, 2015
Rated 3 out of 5 by Strong smell I love Lysol spray but it so strong smelling. Any chance you there will be a no scent or light sent versions? Also, there seems to be product left in the can when it stops spraying. February 25, 2015
Rated 2 out of 5 by Cheryl I love lysol spray in clean linen but everytime. I buy it anymore it quits spraying 1/4 into the can. Nothing makes it work. Cannot be wasting like that. December 27, 2014
Rated 2 out of 5 by Stops Spraying The sprayer always stops working. I can never make it through an entire large can. Always seems like 3/4 left, and it stops spraying. I cant justify buying the large cans any longer. December 21, 2014
Rated 1 out of 5 by Mrs I cannot use your spay any more because of the scents you now use. Please make again your original Lysol spray and/or an unscented version. If you do, I'll be happy to purchase it again. December 21, 2014
  • 2015-05-02T20:16:44.385-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_292, tr_292
  • loc_en_US, sid_1XEH6, prod, sort_default
2 3 4 5... 11next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.