Skip Content

Disinfectant Spray,Size 19 oz.,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disinfectant Spray, Size 19 oz., PK12

Price $180.00 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1XEH4
  • Mfr. Model # REC 04675
  • UNSPSC # 47131803
  • Catalog Page # 1819
  • Shipping Weight 19.22 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisinfectant Spray
  • Recommended DilutionReady To Use
  • Size19 oz.
  • FragranceFresh
  • Container TypeAerosol Can
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Spray formula kills Poliovirus Type 1, Hepatitis A, and HIV-1 (AIDS virus). Tuberculocidal, virucidal, fungicidal, and bactericidal spray also prevents odors and growth of mold and mildew. EPA registered.

Alternate Products


Rated 4 out of 5 by 298reviewers.
Rated 5 out of 5 by Mary Norris I have been a Lysol user for over 30 years. After reading some other reviews, I see some people have the same troubles I have experienced as far as the cans stop spraying with a lot of product left in it. Very annoying considering it is a little expensive. Also, some scents are so over-powering. I tend to stick with Crisp Linen. That is the least bothersome. Overall though, I trust it for keeping my family healthy. I would not use anything else. I would love to see a tropical scent in the future. I love coconut. That would be interesting. June 30, 2015
Rated 3 out of 5 by Coxsackie virus Hi! We're currently using the citrus meadows scent. We just had this coxsackie virus disease and I just want to ask if is it okay to spray it to stuffed toys to disinfect and do I need to rinse it with water before I give it back to my baby? And if ill spray it to the crib, pillows and the like do i need to rinse it also? Im afraid maybe it is harmful/can cause allergic reaction if it will touch my baby/our skin. Thanks. June 21, 2015
Rated 4 out of 5 by Parvo Virus I've used many Lysol products for a number of years and am pleased with the results. I need to know; however, does Lysol help at all against the Parvo virus in canines? My Family dog-sat this weekend & was just informed the puppy was diagnosed with Parvo early this morning. He had full run of the house & now we're concerned with our 10 yr old miniature schnauzer. Thanks! June 21, 2015
Rated 3 out of 5 by Multiple Can Failure Hi,We are a senior home and use Lysol daily. Unfortunately, the past few times we have purchased the spray - the canister stops spraying when theres well over 1/2 left. Its very frustrating because we use this product so often. I don't want to switch to a different product but you guys need to re-design the quality of the spray nozzle. June 9, 2015
Rated 3 out of 5 by Scents too strong, unpleasant I wish you would make an unscented version or bring back the original scent. The current scents are so strong and very artificial smelling. Makes me consider using a different product after I finish the current can I have. I would also use it more if the scents weren't so obtrusive. June 5, 2015
Rated 5 out of 5 by Scent question Hello, I love the Lysol room spray products use them everyday. Do you have a scent that smells like baby wipes (baby powder)? The vanilla is my favorite by the way. Keep up the great products and commitment to customer satisfaction! April 23, 2015
Rated 3 out of 5 by Plugged up I have two full cans that are plugged up .I have soaked them in hot water and all they do is sputter a little bit then stop .What can I do ? April 20, 2015
Rated 1 out of 5 by Jaf The Green Apple was the BEST ever scent you had. WHY would you stop producing it! March 20, 2015
  • 2015-09-01T19:42:38.542-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_298, tr_298
  • loc_en_US, sid_1XEH4, prod, sort_default
2 3 4 5... 11next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.