Skip Content

Modular Drawer Cabinet, 59-1/4" Overall Height, 44-3/8" Overall Width, 28-1/4" Overall Depth close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Modular Drawer Cabinet, 59-1/4" Overall Height, 44-3/8" Overall Width, 28-1/4" Overall Depth

Price $3,032.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12C786
  • Mfr. Model # JJM6845301019I
  • UNSPSC # 30161801
  • Catalog Page # 1815
  • Catalog Group # G8577
  • Shipping Weight 947.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multi-drawer access cabinet provides flexible, high-density storage to help save floor space and reduce storage footprint by as much as 50%. Ergonomic drawer handles with labels and shields offer easy access and part identification. Fully extendable drawers have double-wall construction and ball-bearing, ladder brace suspension. Slotted interior drawer walls help you easily compartmentalize and organize parts. Key lockable.

View More

Technical Specs

  • Item Modular Drawer Cabinet
  • Overall Height 59-1/4"
  • Overall Width 44-3/8"
  • Overall Depth 28-1/4"
  • Drawer Height 2-1/4", 3-7/8", 5-3/8", 7"
  • Drawer Width 39-1/2"
  • Drawer Depth 25-1/8"
  • Number of Drawers 11
  • Number of Compartments (1) 24 (2-1/4"H), (1) 20 (2-1/4"H), (1) 16 (2-1/4"H), (1) 24 (3-7/8"H), (2) 20 (3-7/8"H), (1) 16 (3-7/8"H), (1) 12 (3-7/8"H), (1) 16 (5-3/8"H), (1) 12 (5-3/8"H), (1) 12 (7"H)
  • Drawer Capacity 450 lb.
  • Material Steel
  • Color Forest Green
  • Finish Powder Coated
  • Handle Type Pull with Label Holder
  • Handle Material Steel with Plastic Cover
  • Includes Dividers, Partitions
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.