Skip Content

 
Bulk Storage Rack Starter Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulk Storage Rack Starter Unit

Technical Specs

  • Item Bulk Storage Rack Starter Unit 
Width
Please Select
Depth
Please Select
Height
Please Select
Load Capacity
Please Select
Number of Shelves
Please Select
Capacity per Shelf
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
170 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Load Capacity
Number of Shelves
Capacity per Shelf
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
DD67141SP
48"
24"
120"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$660.00 / each

Enter location to check availability
Catalog Page #  NA

Price $660.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67141S
48"
24"
120"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$575.00 / each

Enter location to check availability
Catalog Page #  NA

Price $575.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67141SR
48"
24"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$849.50 / each

Enter location to check availability
Catalog Page #  NA

Price $849.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67141GSW
48"
24"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$700.00 / each

Enter location to check availability
Catalog Page #  NA

Price $700.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67111SP
48"
24"
72"
10,000 lb.
3
3300 lb.
(1) Front To Back Support Per Level

$498.50 / each

Enter location to check availability
Catalog Page #  NA

Price $498.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 10,000 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67111S
48"
24"
72"
3500 lb.
3
1200 lb.
(1) Front To Back Support Per Level

$410.50 / each

Enter location to check availability
Catalog Page #  NA

Price $410.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67111GSW
48"
24"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$502.50 / each

Enter location to check availability
Catalog Page #  NA

Price $502.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67111SR
48"
24"
72"
3500 lb.
3
900 lb.
(2) Front To Back Supports Per Level

$605.50 / each

Enter location to check availability
Catalog Page #  NA

Price $605.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67131SP
48"
24"
96"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$648.50 / each

Enter location to check availability
Catalog Page #  NA

Price $648.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67131S
48"
24"
96"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$544.00 / each

Enter location to check availability
Catalog Page #  NA

Price $544.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67131SR
48"
24"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$806.50 / each

Enter location to check availability
Catalog Page #  NA

Price $806.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67131GSW
48"
24"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$658.00 / each

Enter location to check availability
Catalog Page #  NA

Price $658.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67143SP
48"
36"
120"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$746.50 / each

Enter location to check availability
Catalog Page #  NA

Price $746.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67143S
48"
36"
120"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$607.00 / each

Enter location to check availability
Catalog Page #  NA

Price $607.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67143SR
48"
36"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$966.50 / each

Enter location to check availability
Catalog Page #  NA

Price $966.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67143GSW
48"
36"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$777.00 / each

Enter location to check availability
Catalog Page #  NA

Price $777.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67113SP
48"
36"
72"
10,000 lb.
3
3300 lb.
(1) Front To Back Support Per Level

$562.50 / each

Enter location to check availability
Catalog Page #  NA

Price $562.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 10,000 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67113S
48"
36"
72"
3500 lb.
3
1200 lb.
(1) Front To Back Support Per Level

$428.50 / each

Enter location to check availability
Catalog Page #  NA

Price $428.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67113SR
48"
36"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$695.00 / each

Enter location to check availability
Catalog Page #  NA

Price $695.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67113GSW
48"
36"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$549.50 / each

Enter location to check availability
Catalog Page #  NA

Price $549.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67133SP
48"
36"
96"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$720.50 / each

Enter location to check availability
Catalog Page #  NA

Price $720.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67133S
48"
36"
96"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$613.00 / each

Enter location to check availability
Catalog Page #  NA

Price $613.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67133SR
48"
36"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$929.50 / each

Enter location to check availability
Catalog Page #  NA

Price $929.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67133GSW
48"
36"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$737.00 / each

Enter location to check availability
Catalog Page #  NA

Price $737.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67145SP
48"
48"
120"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$792.00 / each

Enter location to check availability
Catalog Page #  NA

Price $792.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67145S
48"
48"
120"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$640.00 / each

Enter location to check availability
Catalog Page #  NA

Price $640.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67145SR
48"
48"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$1,062.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,062.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67145GSW
48"
48"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$842.50 / each

Enter location to check availability
Catalog Page #  NA

Price $842.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67115SP
48"
48"
72"
10,000 lb.
3
3300 lb.
(1) Front To Back Support Per Level

$575.00 / each

Enter location to check availability
Catalog Page #  NA

Price $575.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 10,000 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67115S
48"
48"
72"
3500 lb.
3
1200 lb.
(1) Front To Back Support Per Level

$476.00 / each

Enter location to check availability
Catalog Page #  NA

Price $476.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67115SR
48"
48"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$792.00 / each

Enter location to check availability
Catalog Page #  NA

Price $792.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67115GSW
48"
48"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$611.50 / each

Enter location to check availability
Catalog Page #  NA

Price $611.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67135SP
48"
48"
96"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$770.00 / each

Enter location to check availability
Catalog Page #  NA

Price $770.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67135S
48"
48"
96"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$623.50 / each

Enter location to check availability
Catalog Page #  NA

Price $623.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67135SR
48"
48"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$1,060.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,060.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67135GSW
48"
48"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$797.50 / each

Enter location to check availability
Catalog Page #  NA

Price $797.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67241SP
60"
24"
120"
10,000 lb.
4
2600 lb.
(1) Front To Back Support Per Level

$652.50 / each

Enter location to check availability
Catalog Page #  NA

Price $652.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67241S
60"
24"
120"
3500 lb.
4
2600 lb.
(1) Front To Back Support Per Level

$571.50 / each

Enter location to check availability
Catalog Page #  NA

Price $571.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67241GSW
60"
24"
120"
3500 lb.
4
2600 lb.
(2) Front To Back Supports Per Level

$653.00 / each

Enter location to check availability
Catalog Page #  NA

Price $653.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (2) Front To Back Supports Per Level
DD67241SR
60"
24"
120"
3500 lb.
4
2600 lb.
(2) Front To Back Supports Per Level

$804.50 / each

Enter location to check availability
Catalog Page #  NA

Price $804.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (2) Front To Back Supports Per Level
DD67211SP
60"
24"
72"
10,000 lb.
3
2600 lb.
(1) Front To Back Support Per Level

$471.75 / each

Enter location to check availability
Catalog Page #  NA

Price $471.75 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 10,000 lb.
  • Number of Shelves 3
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67211SW
60"
24"
72"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$665.50 / each

Enter location to check availability
Catalog Page #  NA

Price $665.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67211S
60"
24"
72"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$391.75 / each

Enter location to check availability
Catalog Page #  NA

Price $391.75 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67211SR
60"
24"
72"
3500 lb.
3
1200 lb.
(1) Front To Back Support Per Level

$673.50 / each

Enter location to check availability
Catalog Page #  NA

Price $673.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67221SW
60"
24"
84"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$718.50 / each

Enter location to check availability
Catalog Page #  NA

Price $718.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 84"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67221S
60"
24"
84"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$434.25 / each

Enter location to check availability
Catalog Page #  NA

Price $434.25 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 84"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67231SP
60"
24"
96"
10,000 lb.
4
2600 lb.
(1) Front To Back Support Per Level

$617.50 / each

Enter location to check availability
Catalog Page #  NA

Price $617.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67231SW
60"
24"
96"
2600 lb.
4
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$906.50 / each

Enter location to check availability
Catalog Page #  NA

Price $906.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 2600 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67231S
60"
24"
96"
2600 lb.
4
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$526.50 / each

Enter location to check availability
Catalog Page #  NA

Price $526.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 2600 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67231SR
60"
24"
96"
3500 lb.
4
900 lb.
(1) Front To Back Support Per Level

$889.00 / each

Enter location to check availability
Catalog Page #  NA

Price $889.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (1) Front To Back Support Per Level
DD67243SP
60"
36"
120"
10,000 lb.
4
2600 lb.
(1) Front To Back Support Per Level

$748.00 / each

Enter location to check availability
Catalog Page #  NA

Price $748.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67243S
60"
36"
120"
3500 lb.
4
2600 lb.
(1) Front To Back Support Per Level

$600.50 / each

Enter location to check availability
Catalog Page #  NA

Price $600.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67243SR
60"
36"
120"
3500 lb.
4
2600 lb.
(2) Front To Back Supports Per Level

$935.00 / each

Enter location to check availability
Catalog Page #  NA

Price $935.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (2) Front To Back Supports Per Level
DD67243GSW
60"
36"
120"
3500 lb.
4
2600 lb.
(2) Front To Back Supports Per Level

$738.50 / each

Enter location to check availability
Catalog Page #  NA

Price $738.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (2) Front To Back Supports Per Level
DD67213SP
60"
36"
72"
10,000 lb.
3
2600 lb.
(1) Front To Back Support Per Level

$533.50 / each

Enter location to check availability
Catalog Page #  NA

Price $533.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 10,000 lb.
  • Number of Shelves 3
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67213SW
60"
36"
72"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$607.00 / each

Enter location to check availability
Catalog Page #  NA

Price $607.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67213SR
60"
36"
72"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$728.00 / each

Enter location to check availability
Catalog Page #  NA

Price $728.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67213S
60"
36"
72"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$418.75 / each

Enter location to check availability
Catalog Page #  NA

Price $418.75 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67223SW
60"
36"
84"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$830.00 / each

Enter location to check availability
Catalog Page #  NA

Price $830.00 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 36"
  • Height 84"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67223SD
60"
36"
84"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$761.50 / each

Enter location to check availability
Catalog Page #  NA

Price $761.50 / each

Technical Specs

  • Item Bulk Storage Rack Starter Unit
  • Width 60"
  • Depth 36"
  • Height 84"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms