Skip Content

 
Bulk Storage Rack Add-On Unit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulk Storage Rack Add-On Unit

Technical Specs

  • Item Bulk Storage Rack Add-On Unit 
Width
Please Select
Depth
Please Select
Height
Please Select
Load Capacity
Please Select
Number of Shelves
Please Select
Capacity per Shelf
Please Select
Includes
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
170 Products
Compare /
Item #
Mfr.
Model #
Width
Depth
Height
Load Capacity
Number of Shelves
Capacity per Shelf
Includes
Price
Qty
Please use Qty box to add item(s) to cart.
DD67141P
48"
24"
120"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$528.50 / each

Enter location to check availability
Catalog Page #  NA

Price $528.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67141
48"
24"
120"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$465.00 / each

Enter location to check availability
Catalog Page #  NA

Price $465.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67141R
48"
24"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$707.50 / each

Enter location to check availability
Catalog Page #  NA

Price $707.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67141GW
48"
24"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$580.50 / each

Enter location to check availability
Catalog Page #  NA

Price $580.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67111P
48"
24"
72"
10,000 lb.
3
3300 lb.
(1) Front To Back Support Per Level

$410.50 / each

Enter location to check availability
Catalog Page #  NA

Price $410.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 10,000 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67111
48"
24"
72"
3500 lb.
3
1200 lb.
(1) Front To Back Support Per Level

$317.50 / each

Enter location to check availability
Catalog Page #  NA

Price $317.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67111R
48"
24"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$500.50 / each

Enter location to check availability
Catalog Page #  NA

Price $500.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67111GW
48"
24"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$387.25 / each

Enter location to check availability
Catalog Page #  NA

Price $387.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67131P
48"
24"
96"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$512.50 / each

Enter location to check availability
Catalog Page #  NA

Price $512.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67131
48"
24"
96"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$424.75 / each

Enter location to check availability
Catalog Page #  NA

Price $424.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67131R
48"
24"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$655.00 / each

Enter location to check availability
Catalog Page #  NA

Price $655.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67131GW
48"
24"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$558.50 / each

Enter location to check availability
Catalog Page #  NA

Price $558.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 24"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67143P
48"
36"
120"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$600.00 / each

Enter location to check availability
Catalog Page #  NA

Price $600.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67143
48"
36"
120"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$456.25 / each

Enter location to check availability
Catalog Page #  NA

Price $456.25 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67143R
48"
36"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$809.50 / each

Enter location to check availability
Catalog Page #  NA

Price $809.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67143GW
48"
36"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$627.00 / each

Enter location to check availability
Catalog Page #  NA

Price $627.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67113P
48"
36"
72"
10,000 lb.
3
3300 lb.
(1) Front To Back Support Per Level

$460.50 / each

Enter location to check availability
Catalog Page #  NA

Price $460.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 10,000 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67113
48"
36"
72"
3500 lb.
3
1200 lb.
(1) Front To Back Support Per Level

$335.75 / each

Enter location to check availability
Catalog Page #  NA

Price $335.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67113R
48"
36"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$576.00 / each

Enter location to check availability
Catalog Page #  NA

Price $576.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67113GW
48"
36"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$469.00 / each

Enter location to check availability
Catalog Page #  NA

Price $469.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67133P
48"
36"
96"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$582.00 / each

Enter location to check availability
Catalog Page #  NA

Price $582.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67133
48"
36"
96"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$471.50 / each

Enter location to check availability
Catalog Page #  NA

Price $471.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67133R
48"
36"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$790.50 / each

Enter location to check availability
Catalog Page #  NA

Price $790.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67133GW
48"
36"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$621.00 / each

Enter location to check availability
Catalog Page #  NA

Price $621.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 36"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67145P
48"
48"
120"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$642.00 / each

Enter location to check availability
Catalog Page #  NA

Price $642.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67145
48"
48"
120"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$480.75 / each

Enter location to check availability
Catalog Page #  NA

Price $480.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67145R
48"
48"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$890.50 / each

Enter location to check availability
Catalog Page #  NA

Price $890.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67145GW
48"
48"
120"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$691.00 / each

Enter location to check availability
Catalog Page #  NA

Price $691.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67115P
48"
48"
72"
10,000 lb.
3
3300 lb.
(1) Front To Back Support Per Level

$474.00 / each

Enter location to check availability
Catalog Page #  NA

Price $474.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 10,000 lb.
  • Number of Shelves 3
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67115
48"
48"
72"
3500 lb.
3
1200 lb.
(1) Front To Back Support Per Level

$366.50 / each

Enter location to check availability
Catalog Page #  NA

Price $366.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67115R
48"
48"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$684.50 / each

Enter location to check availability
Catalog Page #  NA

Price $684.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67115GW
48"
48"
72"
3500 lb.
3
1200 lb.
(2) Front To Back Supports Per Level

$514.00 / each

Enter location to check availability
Catalog Page #  NA

Price $514.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (2) Front To Back Supports Per Level
DD67135P
48"
48"
96"
10,000 lb.
4
3300 lb.
(1) Front To Back Support Per Level

$624.50 / each

Enter location to check availability
Catalog Page #  NA

Price $624.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 3300 lb.
  • Includes (1) Front To Back Support Per Level
DD67135
48"
48"
96"
3500 lb.
4
1200 lb.
(1) Front To Back Support Per Level

$488.75 / each

Enter location to check availability
Catalog Page #  NA

Price $488.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67135R
48"
48"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$907.00 / each

Enter location to check availability
Catalog Page #  NA

Price $907.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67135GW
48"
48"
96"
3500 lb.
4
900 lb.
(2) Front To Back Supports Per Level

$674.00 / each

Enter location to check availability
Catalog Page #  NA

Price $674.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 48"
  • Depth 48"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (2) Front To Back Supports Per Level
DD67241P
60"
24"
120"
10,000 lb.
4
2600 lb.
(1) Front To Back Support Per Level

$547.50 / each

Enter location to check availability
Catalog Page #  NA

Price $547.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67241
60"
24"
120"
3500 lb.
4
2600 lb.
(1) Front To Back Support Per Level

$420.75 / each

Enter location to check availability
Catalog Page #  NA

Price $420.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67241GW
60"
24"
120"
3500 lb.
4
2600 lb.
(2) Front To Back Supports Per Level

$552.00 / each

Enter location to check availability
Catalog Page #  NA

Price $552.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (2) Front To Back Supports Per Level
DD67241R
60"
24"
120"
3500 lb.
4
2600 lb.
(2) Front To Back Supports Per Level

$675.00 / each

Enter location to check availability
Catalog Page #  NA

Price $675.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (2) Front To Back Supports Per Level
DD67211P
60"
24"
72"
10,000 lb.
3
2600 lb.
(1) Front To Back Support Per Level

$372.50 / each

Enter location to check availability
Catalog Page #  NA

Price $372.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 10,000 lb.
  • Number of Shelves 3
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67211W
60"
24"
72"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$595.00 / each

Enter location to check availability
Catalog Page #  NA

Price $595.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67211
60"
24"
72"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$311.00 / each

Enter location to check availability
Catalog Page #  NA

Price $311.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67211R
60"
24"
72"
3500 lb.
3
1200 lb.
(1) Front To Back Support Per Level

$606.00 / each

Enter location to check availability
Catalog Page #  NA

Price $606.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 72"
  • Load Capacity 3500 lb.
  • Number of Shelves 3
  • Capacity per Shelf 1200 lb.
  • Includes (1) Front To Back Support Per Level
DD67221
60"
24"
84"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$343.00 / each

Enter location to check availability
Catalog Page #  NA

Price $343.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 84"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67221W
60"
24"
84"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$628.50 / each

Enter location to check availability
Catalog Page #  NA

Price $628.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 84"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67231P
60"
24"
96"
10,000 lb.
4
2600 lb.
(1) Front To Back Support Per Level

$525.00 / each

Enter location to check availability
Catalog Page #  NA

Price $525.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67231
60"
24"
96"
2600 lb.
4
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$422.00 / each

Enter location to check availability
Catalog Page #  NA

Price $422.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 2600 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67231W
60"
24"
96"
2600 lb.
4
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$785.50 / each

Enter location to check availability
Catalog Page #  NA

Price $785.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 2600 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67231R
60"
24"
96"
3500 lb.
4
900 lb.
(1) Front To Back Support Per Level

$771.00 / each

Enter location to check availability
Catalog Page #  NA

Price $771.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 24"
  • Height 96"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 900 lb.
  • Includes (1) Front To Back Support Per Level
DD67243P
60"
36"
120"
10,000 lb.
4
2600 lb.
(1) Front To Back Support Per Level

$610.00 / each

Enter location to check availability
Catalog Page #  NA

Price $610.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 10,000 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67243
60"
36"
120"
3500 lb.
4
2600 lb.
(1) Front To Back Support Per Level

$468.50 / each

Enter location to check availability
Catalog Page #  NA

Price $468.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67243R
60"
36"
120"
3500 lb.
4
2600 lb.
(2) Front To Back Supports Per Level

$805.00 / each

Enter location to check availability
Catalog Page #  NA

Price $805.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (2) Front To Back Supports Per Level
DD67243GW
60"
36"
120"
3500 lb.
4
2600 lb.
(2) Front To Back Supports Per Level

$612.50 / each

Enter location to check availability
Catalog Page #  NA

Price $612.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 120"
  • Load Capacity 3500 lb.
  • Number of Shelves 4
  • Capacity per Shelf 2600 lb.
  • Includes (2) Front To Back Supports Per Level
DD67213P
60"
36"
72"
10,000 lb.
3
2600 lb.
(1) Front To Back Support Per Level

$448.75 / each

Enter location to check availability
Catalog Page #  NA

Price $448.75 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 10,000 lb.
  • Number of Shelves 3
  • Capacity per Shelf 2600 lb.
  • Includes (1) Front To Back Support Per Level
DD67213
60"
36"
72"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$326.00 / each

Enter location to check availability
Catalog Page #  NA

Price $326.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67213R
60"
36"
72"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$655.00 / each

Enter location to check availability
Catalog Page #  NA

Price $655.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67213W
60"
36"
72"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$525.50 / each

Enter location to check availability
Catalog Page #  NA

Price $525.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 72"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67223D
60"
36"
84"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$679.00 / each

Enter location to check availability
Catalog Page #  NA

Price $679.00 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 84"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
DD67223W
60"
36"
84"
2600 lb.
3
900 lb.
Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level

$732.50 / each

Enter location to check availability
Catalog Page #  NA

Price $732.50 / each

Technical Specs

  • Item Bulk Storage Rack Add-On Unit
  • Width 60"
  • Depth 36"
  • Height 84"
  • Load Capacity 2600 lb.
  • Number of Shelves 3
  • Capacity per Shelf 900 lb.
  • Includes Heavy-duty (1) (4) -gauge steel beams, front-to-back supports, one support per level
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More