Skip Content

Utility Cart,300 lb. Load Cap.,PE close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Utility Cart, 300 lb. Load Cap., PE

Price $178.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9LDN5
  • Mfr. Model # STC22-B
  • UNSPSC # 24101501
  • Catalog Page # 1588
  • Catalog Group # G3972
  • Shipping Weight 23.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUtility Cart
  • Load Capacity300 lb.
  • Shelf MaterialThermoplastic Resin
  • Shelf L x W24" x 18"
  • Leg MaterialHigh Density PE
  • Shelf ColorBlack
  • Leg ColorBlack
  • Overall Length24"
  • Overall Width18"
  • Overall Height33"
  • Number of Shelves2
  • Caster Size4"
  • Caster Type(4) Swivel, (2) with Brake
  • Caster MaterialPolyurethane
  • Capacity per Shelf150 lb.
  • Distance Between Shelves26"
  • Shelf Length24"
  • Shelf Width18"
  • Lip Height1/4"
  • HandleMolded Into Top Shelf
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Pneumatic Wheels?

Can this cart come with pneumatic wheels, or is there another model with same specs that does?
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about DesktopAnalyst is loaded.
Additional information about DesktopAnalyst could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: this cart is not designed for pneumatic wheels. The carts that do have the pneumatic wheels are metal and much more heavy duty.
Thank you for using Grainger Ask and Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-21T20:15:07.317-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9LDN5, prod, sort_default
1 of 1
  • 2015-05-21T20:15:07.318-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9LDN5, prod, sort_default
1 of 1