Skip Content

 
Unassembled Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unassembled Utility Cart


Technical Specs

  • Item Unassembled Utility Cart 
  • Material Steel 
  • Caster Dia. 4" 
  • Caster Type (4) Swivel, (2) with Lock 
Shelf Type
Please Select
Load Capacity
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Shelf Type
Load Capacity
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Price
Qty
Please use Qty box to add item(s) to cart.
SST2L
Flat Shelves
200 lb.
2
35-1/2"
35-1/2"

$536.50 / each

Enter location to check availability
Catalog Page #  NA

Price $536.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Flat Shelves
  • Load Capacity 200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 35-1/2"
  • Overall Height 35-1/2"
  • Caster Dia. 4"
  • Caster Type (4) Swivel, (2) with Lock
SST2S
Lipped Edge
200 lb.
2
33-1/2"
35-1/2"

$503.50 / each

Enter location to check availability
Catalog Page #  NA

Price $503.50 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 200 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 33-1/2"
  • Overall Height 35-1/2"
  • Caster Dia. 4"
  • Caster Type (4) Swivel, (2) with Lock
L100S3
Lipped Edge
400 lb.
3
26"
26"
35"
12"

$411.75 / each

Enter location to check availability
Catalog Page #  NA

Price $411.75 / each

Technical Specs

  • Item Unassembled Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 400 lb.
  • Material Steel
  • Number of Shelves 3
  • Shelf Length 26"
  • Shelf Width 26"
  • Overall Height 35"
  • Distance Between Shelves 12"
  • Caster Dia. 4"
  • Caster Type (4) Swivel, (2) with Lock
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More