Skip Content

Audio-Visual Cart, 200 lb. Load Capacity, Thermoplastic Resin Shelf Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Audio-Visual Cart, 200 lb. Load Capacity, Thermoplastic Resin Shelf Material

Price $518.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5WCT9
  • Mfr. Model # WT50Y
  • UNSPSC # 24101501
  • Catalog Page # N/A
  • Shipping Weight 29.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Audio-Visual Cart
  • Load Capacity 200 lb.
  • Shelf Material Thermoplastic Resin
  • Leg Material Thermoplastic Resin
  • Cabinet Material 20 ga. Steel
  • Shelf Color Yellow
  • Leg Color Black
  • Cabinet Color Black
  • Overall Length 24"
  • Overall Width 18"
  • Overall Height 42"
  • Number of Shelves 3
  • Caster Size 4"
  • Caster Type (4) Swivel, (2) with Brake
  • Caster Material Polyurethane
  • Capacity per Shelf 100 lb.
  • Distance Between Top and Middle Shelf 16-1/2"
  • Distance Between Middle and Bottom Shelf 16-1/2"
  • Shelf Length 24"
  • Shelf Width 18"
  • Lip Height 1/4"
  • Includes (2) Locking Cabinets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.