Skip Content

Lighting Dimmer,Slide,1-Pole,Rocker,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Lighting Dimmer, Slide, 1-Pole, Rocker, 120V

Price $101.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6E028
  • Mfr. Model # SELV-300P-WH
  • UNSPSC # 39121502
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin St. Kitts and NevisCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLighting Dimmer
  • Lamp TypeElectronic Low Voltage
  • Switch Type1-Pole
  • StyleRocker
  • Max. Capacity300VA
  • Voltage120VAC
  • ColorWhite
  • Wall Box SizeSingle Gang
  • Description/Special FeaturesSlide up to brighten; Down to dim, Rocker on/off, Certain LED drivers are dimmable using this dimmer, for more info, visit www.lutron.com/LED
  • StandardsUL1472/CSA C22.2 184.1
  • Wall PlateNot Included
  • IncludesWire Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about SGCCC21390 is loaded.
Additional information about SGCCC21390 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Unfortunately, this is not rated for fluorescent lighting. Lutron does offer dimmers for fluorescent bulbs, but it will depend on what ballast is being used in that fluorescent fixture (keeping in mind that some of them are switching ballasts only and will not be dimmable with any dimmer). By knowing what ballast is being used, we can then assign a proper dimmer (i.e. 2-wire, 3-wire, 0-10V, etc.).
Note: if you are talking about self-ballasted screw-in replacement CFL bulbs, then Lutron offers a line of CL dimmers that are rated to handle these types of bulbs. Again, you will want to make sure the bulb is rated as dimmable, and also that it appears on Lutron’s compatible bulb list, found on www.lutron.com/cflled.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Lutron is loaded.
Additional information about Lutron could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:09:41.654-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6E028, prod, sort_default
1 of 1
  • 2015-05-04T20:09:41.656-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6E028, prod, sort_default
1 of 1