Skip Content

Occupancy Sensor Dimmer,PIR,900 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Occupancy Sensor Dimmer, PIR, 900 sq. ft.

Price: NA

Item no longer available


Required Accessories

  • Item # 4YPF1
  • Mfr. Model # MS-OP600M-IV
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemOccupancy Sensor Dimmer
  • Sensor TypePassive Infrared
  • Coverage900 sq. ft.
  • Installation TypeWall
  • Viewing Angle180 Degrees
  • Timer Range1/5/15/30 min.
  • Time DelayAdjustable
  • Watts @ 120V600
  • Voltage120VAC
  • For Use WithIncandescent and Halogen Lighting Loads
  • ColorIvory
  • StandardsUL and cUL Listed
  • Description/Special FeaturesSingle-Pole/Multi-Location, Auto-On/Auto-Off or Manual-On/Auto-Off
  • IncludesDimmer
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Occupancy/Vacancy Sensors
• Field of vision: 180° High-low sensitivity adjustment
Passive infrared sensors detect body heat to determine when the space is occupied. Work with standard 3-way switches or up to 9 companion switches. Occupancy versions can be set to auto-on/auto-off or manual-on/auto-off. Vacancy versions meet CA Title 24 requirements.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.