Skip Content

360° Ceiling Wireless Occupancy Sensor, 676 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (1-800-472-4643).

360° Ceiling Wireless Occupancy Sensor, 676 sq. ft. Coverage

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 4YPD7
  • Mfr. Model # LRF2-OCRB-P-WH
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wireless Occupancy and Daylight Sensors
Sensors can be easily moved and relocated in any existing building. Front access and test buttons make it easy to configure. Designed with XCT™ Technology to sense fine motion such as typing on a keyboard or writing with a pen. Adjustable time delay. 10-yr. battery life. Use with Maestro Wireless® products. White color.

View More

Technical Specs

  • Item Wireless Occupancy Sensor
  • Installation Type Ceiling
  • Coverage 676 sq. ft.
  • Timer Range 1/5/15/30 min.
  • For Use With Maestro Wireless Devices and Graphic Eye QS Wireless
  • Viewing Angle 360 Degrees
  • Color White
  • Features 10 Year Battery Life, Simple Adjustment For Timeout, Activity, & Auto-On Settings.
  • Power Source CR123 Lithium Battery
  • Communication Method RF
  • Time Delay Adjustable
  • Sensor Type Passive Infrared
  • Standards UL/CEA, CA Title 24 Requirements
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.