Skip Content

Stairwell Fixture,4ft,2L,T8,80pct/20pct close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Stairwell Fixture, 4ft, 2L, T8,80pct/20pct

Price $569.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15U823
  • Mfr. Model # FXSWXX14SL232U82SMXXWH
  • UNSPSC # 39111521
  • Catalog Page # N/A
  • Shipping Weight 12.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wall Bracket Fluorescent Fixture
  • Type Wireless Stairwell
  • Lamp Quantity 2
  • Lamp Type T8
  • Lamp Watts 32
  • Voltage 120/277
  • Description/Special Features Automatically Adjusts
  • Lens Type Prismatic Acrylic
  • Ballast Type Lutron Preprogrammed Dimming Ballast
  • Ballast Quantity 1
  • Housing Material 20 Gauge White High-Reflective Powder Coated Steel
  • Housing Finish White
  • Suggested Lamp Item No. 2ETU2, 2ETU3
  • Lamp Included No
  • Mounting Wall or Ceiling
  • Length 51-1/4
  • Height 4-1/2
  • Width 3-3/4
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.