Skip Content

Fan/Light Control Dual Slide,120V,1 Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fan/Light Control Dual Slide, 120V, 1 Pole

Price $56.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PWK3
  • Mfr. Model # S2-LFSQ-WH
  • UNSPSC # 39121510
  • Catalog Page # 624
  • Shipping Weight 0.3 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFan and Light Control
  • TypeDual Slide to Off
  • Voltage120
  • Max. Amps1.5
  • Switch ColorWhite
  • Plate ColorWhite
  • Height (In.)4.69
  • Width (In.)2.94
  • Depth (In.)1.75
  • FitsSingle Gang Box
  • For Use WithOne Ceiling Paddle Fan
  • Agency ComplianceCSA, UL
  • IncludesWire Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about woodbutcher is loaded.
Additional information about woodbutcher could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you need a single pole knob, the part number would begin SK and then depending on the color you need you would enter the next two letters. WH-white, GR-gray, IV-ivory, BR-brown, AL-almond, LA-light almond and BL-black. For example if you need white the part number would be SKWH. If you need the split knobs, please contact us at 800-323-0620 for assistance.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:38:45.421-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PWK3, prod, sort_default
1 of 1
  • 2015-07-06T20:38:45.423-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PWK3, prod, sort_default
1 of 1