Skip Content

Fan Control,Rotary,120V,5 Amp,1 Pole close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fan Control, Rotary, 120V, 5 Amp, 1 Pole

Price $28.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5PWJ3
  • Mfr. Model # FS-5E-WH
  • UNSPSC # 26111503
  • Catalog Page # 624
  • Shipping Weight 0.2 lbs.
Country of Origin St. Kitts and NevisCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFan Control
  • TypeRotary
  • Voltage120
  • Max. Amps5
  • Switch ColorWhite
  • Plate ColorWhite
  • Height (In.)4.6
  • Width (In.)2.86
  • Depth (In.)1.75
  • FitsSingle Gang Box
  • For Use WithMultiple Ceiling Paddle Fans or Exhaust Fans
  • Agency ComplianceUL, CSA
  • IncludesWire Nuts
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
7 months ago
by
Read all my Q&A
 
Please wait while more information about Fridge is loaded.
Additional information about Fridge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. In theory that rotary switch should work. However, it also depends on what accessories they have deemed appropriate for use with their fans. Also you would be cutting it close on max amp draw.

If you have further questions, please call 800-472-4643 and speak with one of our tech reps they will be able to assist you.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about hvacmaint is loaded.
Additional information about hvacmaint could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This control is designed to turn on/off as well as speed control.

Thank you for using Grainger Ask and Answer.
2 years, 7 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:43:12.631-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PWJ3, prod, sort_default
1 of 1
  • 2015-09-03T19:43:12.633-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5PWJ3, prod, sort_default
1 of 1