Skip Content

Dimming Ballast,120/240/277,22-1/2In Lmp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Dimming Ballast, 120/240/277,22-1/2In Lmp

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 5NUJ5
  • Mfr. Model # EC3T540GU210
  • UNSPSC # 39111801
  • Catalog Page # N/A
  • Shipping Weight 0.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dimming Ballast
  • Ballast Family Compact SE(TM) 5%
  • Number of Lamps 2
  • Lamp Type T4
  • Lamp Length 22-1/2"
  • Voltage 120/240/277
  • Height 1"
  • Width 2-3/8"
  • Length 9-1/2"
  • Input Watts 76.8/74.8
  • Amps AC 0.64/0.32/0.27
  • Start Type Programmed Rapid
  • Min. Starting Temp. 50 Degrees F
  • Dimming Range 100% to 5% RLO
  • Ballast Factor 1
  • Power Factor Greater Than 0.95
  • Total Harmonic Distortion Less Than 10%
  • Sound Rating Inaudible In 27dBa Ambient Environment
  • Thermal Protection Class P
  • Standards UL935, CSA C22.2 No.74, Class P Thermally Protected, ANSI C82.11, FCC Part 18 EMI/RFI Emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000, CE101, RE101 and RE102
  • Green Certification or Other Recognition RoHS Compliant
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.


Electronic Dimming Ballasts
Dimming ballasts save energy while providing smooth, continuous, ultraquiet dimming.
UL Listed and CSA Certified.
• Dimming to 5% Use with Lutron® fluorescent dimmers and digitally addressable systems

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.