Skip Content

 
Dimming Ballast close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Dimming Ballast

Technical Specs

  • Ballast Type Electronic Dimming 
  • Voltage 120/220 to 240/277 
  • Height 1" 
Ballast Family
Please Select
Number of Lamps
Please Select
Lamp Type
Please Select
Lamp Length
Please Select
Width
Please Select
Length
Please Select
Input Watts
Please Select
Number of F17T8 Lamps
Please Select
Number of F25T8 Lamps
Please Select
Number of F28T5 Lamps
Please Select
Number of F32T8 Lamps
Please Select
Number of F32T8U Lamps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $100-$200 
Select items to compare View Compare
46 Products
Compare /
Item #
Mfr.
Model #
Ballast Family
Number of Lamps
Lamp Type
Lamp Length
Width
Length
Input Watts
Number of F17T8 Lamps
Number of F25T8 Lamps
Number of F28T5 Lamps
Number of F32T8 Lamps
Number of F32T8U Lamps
Price
Qty
Please use Qty box to add item(s) to cart.
EHDT514MU110
EcoSystem(R) H-Series
1
T5
21-5/8"
1-3/16"
14-1/8"
19.2/19.2/19.4

$112.05 / each

Enter location to check availability
Catalog Page #  610 

Price $112.05 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 1
  • Lamp Type T5
  • Lamp Length 21-5/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 19.2/19.2/19.4
EHDT521MU110
EcoSystem(R) H-Series
1
T5
33-3/8"
1-3/16"
14-1/8"
26.3/26.3/26.6

$142.95 / each

Enter location to check availability
Catalog Page #  610 

Price $142.95 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 1
  • Lamp Type T5
  • Lamp Length 33-3/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 26.3/26.3/26.6
EHDT528MU110
EcoSystem(R) H-Series
1
T5
45-3/16"
1-3/16"
14-1/8"
33.6/31.2/33
1

$142.90 / each

Enter location to check availability
Catalog Page #  610 

Price $142.90 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 1
  • Lamp Type T5
  • Lamp Length 45-3/16"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 33.6/31.2/33
  • Number of F28T5 Lamps 1
EHDT524MU110
EcoSystem(R) H-Series
1
T5HO
21-5/8"
1-3/16"
14-1/8"
30/28.8/27.7

$112.05 / each

Enter location to check availability
Catalog Page #  610 

Price $112.05 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 1
  • Lamp Type T5HO
  • Lamp Length 21-5/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 30/28.8/27.7
EHDT539MU110
EcoSystem(R) H-Series
1
T5HO
33-3/8"
1-3/16"
14-1/8"
44.4/44.9/46

$119.00 / each

Enter location to check availability
Catalog Page #  610 

Price $119.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 1
  • Lamp Type T5HO
  • Lamp Length 33-3/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 44.4/44.9/46
EHDT817MU110
EcoSystem(R) H-Series
1
T8
24"
1-3/16"
14-1/8"
21.6/21.6/22.2
1

$142.90 / each

Enter location to check availability
Catalog Page #  610 

Price $142.90 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 24"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 21.6/21.6/22.2
  • Number of F17T8 Lamps 1
EHDT825MU110
EcoSystem(R) H-Series
1
T8
36"
1-3/16"
14-1/8"
31.2/26.4/30.5
1

$105.95 / each

Enter location to check availability
Catalog Page #  610 

Price $105.95 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 36"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 31.2/26.4/30.5
  • Number of F25T8 Lamps 1
EHDT832MU110
EcoSystem(R) H-Series
1
T8
48"
1-3/16"
14-1/8"
34.8/33.6/33.2
1
1

$126.80 / each

Enter location to check availability
Catalog Page #  610 

Price $126.80 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 34.8/33.6/33.2
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
EHDT832MU117
EcoSystem(R) H-Series
1
T8
48"
1-3/16"
14-1/8"
40.8/40.8/41.6
1
1

$126.80 / each

Enter location to check availability
Catalog Page #  610 

Price $126.80 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 40.8/40.8/41.6
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
EHDT514MU210
EcoSystem(R) H-Series
2
T5
21-5/8"
1-3/16"
14-1/8"
36/36/36

$142.85 / each

Enter location to check availability
Catalog Page #  610 

Price $142.85 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 2
  • Lamp Type T5
  • Lamp Length 21-5/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 36/36/36
EHDT521MU210
EcoSystem(R) H-Series
2
T5
33-3/8"
1-3/16"
14-1/8"
48.7/48.6/48.5

$142.85 / each

Enter location to check availability
Catalog Page #  610 

Price $142.85 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 2
  • Lamp Type T5
  • Lamp Length 33-3/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 48.7/48.6/48.5
EHDT524MU210
EcoSystem(R) H-Series
2
T5HO
21-5/8"
1-3/16"
14-1/8"
54.6/55.2/55.4

$112.05 / each

Enter location to check availability
Catalog Page #  610 

Price $112.05 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 2
  • Lamp Type T5HO
  • Lamp Length 21-5/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 54.6/55.2/55.4
EHDT539MU210
EcoSystem(R) H-Series
2
T5HO
33-3/8"
1-3/16"
14-1/8"
84/84/81.4

$142.90 / each

Enter location to check availability
Catalog Page #  610 

Price $142.90 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 2
  • Lamp Type T5HO
  • Lamp Length 33-3/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 84/84/81.4
EHDT817MU210
EcoSystem(R) H-Series
2
T8
24"
1-3/16"
14-1/8"
42/43.2/41.6
2

$105.95 / each

Enter location to check availability
Catalog Page #  610 

Price $105.95 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 24"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 42/43.2/41.6
  • Number of F17T8 Lamps 2
EHDT825MU210
EcoSystem(R) H-Series
2
T8
36"
1-3/16"
14-1/8"
55.2/55.4/56.4
2

$105.95 / each

Enter location to check availability
Catalog Page #  610 

Price $105.95 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 36"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 55.2/55.4/56.4
  • Number of F25T8 Lamps 2
EHDT832MU210
EcoSystem(R) H-Series
2
T8
48"
1-3/16"
14-1/8"
68.4/67.2/66.5
2
2

$126.80 / each

Enter location to check availability
Catalog Page #  610 

Price $126.80 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 68.4/67.2/66.5
  • Number of F32T8 Lamps 2
  • Number of F32T8U Lamps 2
EHDT832MU217
EcoSystem(R) H-Series
2
T8
48"
1-3/16"
14-1/8"
78/76.8/77.6
2
2

$126.80 / each

Enter location to check availability
Catalog Page #  610 

Price $126.80 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 14-1/8"
  • Input Watts 78/76.8/77.6
  • Number of F32T8 Lamps 2
  • Number of F32T8U Lamps 2
EHDT832GU317
EcoSystem(R) H-Series
3
T8
48"
2-2/5"
9-1/2"
114/112.8/113.6
3
3

$149.30 / each

Enter location to check availability
Catalog Page #  610 

Price $149.30 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R) H-Series
  • Number of Lamps 3
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 2-2/5"
  • Length 9-1/2"
  • Input Watts 114/112.8/113.6
  • Number of F32T8 Lamps 3
  • Number of F32T8U Lamps 3
EC3DT418KU1S
EcoSystem(R)
1
T4
3"
4-9/10"
21.3/21.1/21.4/20.8

$143.20 / each

Enter location to check availability
Catalog Page #  610 

Price $143.20 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R)
  • Number of Lamps 1
  • Lamp Type T4
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 3"
  • Length 4-9/10"
  • Input Watts 21.3/21.1/21.4/20.8
EC3DT4MWKU1S
EcoSystem(R)
1
T4
3"
4-9/10"
26.4/26.8/26.9/27

$147.40 / each

Enter location to check availability
Catalog Page #  610 

Price $147.40 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R)
  • Number of Lamps 1
  • Lamp Type T4
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 3"
  • Length 4-9/10"
  • Input Watts 26.4/26.8/26.9/27
EC3DT418KU2S
EcoSystem(R)
2
T4
3"
4-9/10"
41.1/39.6/39.4/39.9

$144.25 / each

Enter location to check availability
Catalog Page #  610 

Price $144.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family EcoSystem(R)
  • Number of Lamps 2
  • Lamp Type T4
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 3"
  • Length 4-9/10"
  • Input Watts 41.1/39.6/39.4/39.9
H3DT540GU110
Hi Lume(R) 3D
1
T5 Twin
22-1/2"
2-2/5"
9-1/2"
42.8/42.8/43.9

$168.00 / each

Enter location to check availability
Catalog Page #  610 

Price $168.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T5 Twin
  • Lamp Length 22-1/2"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 2-2/5"
  • Length 9-1/2"
  • Input Watts 42.8/42.8/43.9
H3DT521CU110
Hi Lume(R) 3D
1
T5
1-3/16"
18"
26.3/26.3/26.6

$178.25 / each

Enter location to check availability
Catalog Page #  610 

Price $178.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T5
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 26.3/26.3/26.6
H3DT528CU110
Hi Lume(R) 3D
1
T5
1-3/16"
18"
33.6/31.2/33
1

$159.25 / each

Enter location to check availability
Catalog Page #  610 

Price $159.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T5
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 33.6/31.2/33
  • Number of F28T5 Lamps 1
H3DT524CU110
Hi Lume(R) 3D
1
T5HO
21-5/8"
1-3/16"
18"
30/28.8/27.7

$160.25 / each

Enter location to check availability
Catalog Page #  610 

Price $160.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T5HO
  • Lamp Length 21-5/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 30/28.8/27.7
H3DT539CU110
Hi Lume(R) 3D
1
T5HO
33-3/8"
1-3/16"
18"
44.4/44.9/46

$169.25 / each

Enter location to check availability
Catalog Page #  610 

Price $169.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T5HO
  • Lamp Length 33-3/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 44.4/44.9/46
H3DT817GU110
Hi Lume(R) 3D
1
T8
24"
2-2/5"
9-1/2"
22.9/22.6/22.8
1

$187.50 / each

Enter location to check availability
Catalog Page #  610 

Price $187.50 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 24"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 2-2/5"
  • Length 9-1/2"
  • Input Watts 22.9/22.6/22.8
  • Number of F17T8 Lamps 1
H3DT832GU110
Hi Lume(R) 3D
1
T8
48"
2-2/5"
9-1/2"
34.8/35/35.1
1
1

$154.25 / each

Enter location to check availability
Catalog Page #  610 

Price $154.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 2-2/5"
  • Length 9-1/2"
  • Input Watts 34.8/35/35.1
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
H3DT840CU110
Hi Lume(R) 3D
1
T8
60"
1-3/16"
18"
43.8/43/42.8

$193.00 / each

Enter location to check availability
Catalog Page #  610 

Price $193.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T8
  • Lamp Length 60"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 43.8/43/42.8
H3DT825CU110
Hi Lume(R) 3D
1
T8
1-3/16"
18"
31.2/26.4/30.5
1

$159.25 / each

Enter location to check availability
Catalog Page #  610 

Price $159.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T8
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 31.2/26.4/30.5
  • Number of F25T8 Lamps 1
H3DT832CU110
Hi Lume(R) 3D
1
T8
1-3/16"
18"
34.8/33.6/33.2
1
1

$168.00 / each

Enter location to check availability
Catalog Page #  610 

Price $168.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T8
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 34.8/33.6/33.2
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
H3DT832CU117
Hi Lume(R) 3D
1
T8
1-3/16"
18"
40.8/40.8/41.6
1
1

$159.25 / each

Enter location to check availability
Catalog Page #  610 

Price $159.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 1
  • Lamp Type T8
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 40.8/40.8/41.6
  • Number of F32T8 Lamps 1
  • Number of F32T8U Lamps 1
H3DT514CU210
Hi Lume(R) 3D
2
T5
1-3/16"
18"
36/36/36

$168.00 / each

Enter location to check availability
Catalog Page #  610 

Price $168.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T5
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 36/36/36
H3DT528CU210
Hi Lume(R) 3D
2
T5
1-3/16"
18"
62.4/62.4/59.8
2

$168.00 / each

Enter location to check availability
Catalog Page #  610 

Price $168.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T5
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 62.4/62.4/59.8
  • Number of F28T5 Lamps 2
H3DT524CU210
Hi Lume(R) 3D
2
T5HO
21-5/8"
1-3/16"
18"
54.6/55.2/55.4

$168.00 / each

Enter location to check availability
Catalog Page #  610 

Price $168.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T5HO
  • Lamp Length 21-5/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 54.6/55.2/55.4
H3DT539CU210
Hi Lume(R) 3D
2
T5HO
33-3/8"
1-3/16"
18"
84/84/81.4

$168.00 / each

Enter location to check availability
Catalog Page #  610 

Price $168.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T5HO
  • Lamp Length 33-3/8"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 84/84/81.4
H3DT817GU210
Hi Lume(R) 3D
2
T8
24"
2-2/5"
9-1/2"
38.7/38.4/39.1
2

$169.75 / each

Enter location to check availability
Catalog Page #  610 

Price $169.75 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 24"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 2-2/5"
  • Length 9-1/2"
  • Input Watts 38.7/38.4/39.1
  • Number of F17T8 Lamps 2
H3DT832GU210
Hi Lume(R) 3D
2
T8
48"
2-2/5"
9-1/2"
68.9/66.3/66.5
2
2

$162.00 / each

Enter location to check availability
Catalog Page #  610 

Price $162.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 48"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 2-2/5"
  • Length 9-1/2"
  • Input Watts 68.9/66.3/66.5
  • Number of F32T8 Lamps 2
  • Number of F32T8U Lamps 2
H3DT840CU210
Hi Lume(R) 3D
2
T8
60"
1-3/16"
18"
90.9/88.4/88.9

$159.25 / each

Enter location to check availability
Catalog Page #  610 

Price $159.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T8
  • Lamp Length 60"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 90.9/88.4/88.9
H3DT817CU210
Hi Lume(R) 3D
2
T8
1-3/16"
18"
42/43.2/41.6
2

$169.25 / each

Enter location to check availability
Catalog Page #  610 

Price $169.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T8
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 42/43.2/41.6
  • Number of F17T8 Lamps 2
H3DT825CU210
Hi Lume(R) 3D
2
T8
1-3/16"
18"
56.4/55.2/55.4
2

$168.00 / each

Enter location to check availability
Catalog Page #  610 

Price $168.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T8
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 56.4/55.2/55.4
  • Number of F25T8 Lamps 2
H3DT832CU210
Hi Lume(R) 3D
2
T8
1-3/16"
18"
68.4/67.2/66.5
2
2

$168.00 / each

Enter location to check availability
Catalog Page #  610 

Price $168.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T8
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 68.4/67.2/66.5
  • Number of F32T8 Lamps 2
  • Number of F32T8U Lamps 2
H3DT832CU217
Hi Lume(R) 3D
2
T8
1-3/16"
18"
78/76.8/77.6
2
2

$154.25 / each

Enter location to check availability
Catalog Page #  610 

Price $154.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 2
  • Lamp Type T8
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 1-3/16"
  • Length 18"
  • Input Watts 78/76.8/77.6
  • Number of F32T8 Lamps 2
  • Number of F32T8U Lamps 2
H3DT540GU310
Hi Lume(R) 3D
3
T5 Twin
22-1/2"
2-2/5"
9-1/2"
112.9/111.7/109.7

$163.00 / each

Enter location to check availability
Catalog Page #  610 

Price $163.00 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 3
  • Lamp Type T5 Twin
  • Lamp Length 22-1/2"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 2-2/5"
  • Length 9-1/2"
  • Input Watts 112.9/111.7/109.7
H3DT817GU310
Hi Lume(R) 3D
3
T8
24"
2-2/5"
9-1/2"
57.6/60/58.2
3

$159.25 / each

Enter location to check availability
Catalog Page #  610 

Price $159.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 3
  • Lamp Type T8
  • Lamp Length 24"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 2-2/5"
  • Length 9-1/2"
  • Input Watts 57.6/60/58.2
  • Number of F17T8 Lamps 3
H3DT817GU317
Hi Lume(R) 3D
3
T8
24"
2-2/5"
9-1/2"
66/64.8/63.7
3

$169.25 / each

Enter location to check availability
Catalog Page #  610 

Price $169.25 / each

Technical Specs

  • Ballast Type Electronic Dimming
  • Ballast Family Hi Lume(R) 3D
  • Number of Lamps 3
  • Lamp Type T8
  • Lamp Length 24"
  • Voltage 120/220 to 240/277
  • Height 1"
  • Width 2-2/5"
  • Length 9-1/2"
  • Input Watts 66/64.8/63.7
  • Number of F17T8 Lamps 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More