Skip Content

Dimming Ballast,120-277 V,48 In Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dimming Ballast, 120-277 V, 48 In Lamp

Price $223.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NUJ1
  • Mfr. Model # H3DT832GU210
  • UNSPSC # 39111801
  • Catalog Page # 674
  • Shipping Weight 0.8 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDimming Ballast
  • Ballast TypeElectronic Dimming
  • Ballast FamilyHi Lume(R) 3D
  • Number of Lamps2
  • Lamp TypeT8
  • Lamp Length48"
  • Voltage120/220 to 240/277
  • Height1"
  • Width2-2/5"
  • Length9-1/2"
  • Input Watts68.9/66.3/66.5
  • Number of F32T8 Lamps2
  • Number of F32T8U Lamps2
  • Amps AC0.57/0.28/0.24
  • Start TypeProgrammed Rapid
  • Min. Starting Temp.50 Degrees F
  • Dimming Range118% to 1%
  • Ballast Factor1
  • Power FactorGreater Than 0.95
  • Total Harmonic DistortionLess Than 10%
  • Sound RatingInaudible In 27dBa Ambient Environment
  • Thermal ProtectionClass P
  • StandardsCalifornia Energy Commission Listed, UL935, CSA C22.2 No.74, Class P thermally protected, ANSI C82.11, FCC Part 18 EMI/RFI emissions, ANSI C62.41, ANSI/ESD S20.20, ISO 9001.2000
  • Green Certification or Other RecognitionRoHS Compliant
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
LIGHTOLIER BALLAST HDF232T8
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CAMPASHORT is loaded.
Additional information about CAMPASHORT could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: It is unlikely that the Lutron item will be compatible with the dimming circuit that the Lightolier is using. Lutron has informed Grainger that the Digitally Addressible Lighting Interface (DALI) language protocol each system uses is likely to be different, and therefore it is advisable you stay with the Lightolier ballasts as a replacement.

Thank you for using Grainger Ask and Answer
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:52:24.606-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NUJ1, prod, sort_default
1 of 1
  • 2015-07-30T19:52:24.609-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NUJ1, prod, sort_default
1 of 1