Skip Content

LED Wall Pack,30W,120-277V,2240L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Wall Pack, 30W, 120-277V, 2240L

Price $396.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19N764
  • Mfr. Model # XTOR3A-WT-PC1
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 4.65 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Wall Pack
  • Watts 30
  • Lumens 2240
  • Lumens Per Watt 75
  • Voltage 120 to 277VAC
  • Color Temp. 5000K
  • Height 8"
  • Width 6-5/8"
  • Length 4"
  • Housing Finish Summit White
  • Lens Material Tempered Glass
  • Series XTOR
  • CRI 69
  • Housing Material Die Cast Aluminum
  • Operating Temp. Range -30 Degrees to 40 Degrees C
  • Rated Life 50,000 hr.
  • Light Distribution 130 ft. Distribution Pattern
  • Recommended Mounting Height 8 to 12 ft.
  • Description/Special Features Hinged Removable Door, Photo Control
  • Standards UL and cUL Wet Location, LM79/LM80, ARRA, ADA, Lighting Facts
  • IP Rating 66
  • Includes Universal Back Box
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.