Skip Content

Canopy Light,103W,Surface Mount close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Canopy Light, 103W, Surface Mount

Price $1,426.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 13R133
  • Mfr. Model # CNCA04LEDE1SQBZ
  • UNSPSC # 39111515
  • Catalog Page # 715
  • Shipping Weight 16.85 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Canopy Light
  • Housing Material Die Cast Aluminum
  • Housing Color Bronze
  • Color Temp. 4000K
  • CRI 70
  • Length 11"
  • Width 15"
  • Height 4"
  • Lumens 7400
  • Voltage 120-277
  • Watts 103
  • Lumens Per Watt 72
  • Light Distribution Square Symmetric
  • Temp. Range -30 to 40 Degrees C
  • Rated Life 50,000 hrs.
  • Standards UL Listed For Wet Locations
  • Warranty 5 Year
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item is restricted for international sale.


LED Canopy Fixtures
Corrosion-resistant powder-painted finish. 5-yr. warranty on LED components and driver.
UL Listed for wet locations.
Cooper Lighting Lumark Concise™ Canopy
Surface-mount fixture features a 1-pc. die-cast aluminum housing that incorporates modular LED Lightbar™ technology. Acrylic lens.
RoHS compliant.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.