Skip Content

Lampholder,PAR38,150W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lampholder, PAR38,150W

Price $13.93 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3RB22
  • Mfr. Model # 3RB22
  • NSN # 6240-00-023-3686
  • UNSPSC # 39111605
  • Catalog Page # 588
  • Shipping Weight 1.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

General Purpose Parholder
Recommended for use with 150W max. lamp. Die-cast aluminum housing with weather-resistant rubber gasket.
Weatherproof Aluminum Lampholders

• 120V Lamps not included
Recommended for outdoor use with medium base PAR38 screw-in lamps. Adjustable threaded 1/2" NPT mounting with lock nut (included). Listed for wet locations when aimed below horizontal.

View More

Technical Specs

  • Item Weatherproof Lampholder
  • Type Incandescent
  • Max. Voltage 120
  • Fixture Wattage 150
  • Housing Material Zinc
  • Housing Finish Powder Coated Gray
  • Socket Type Medium Base
  • Mounting Adjustable Threaded 1/2" NPT
  • Length 5"
  • Diameter 2"
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.