Skip Content

Undercabinet Fixture,T8,15W,120V,1 Lamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Undercabinet Fixture, T8,15W, 120V, 1 Lamp

Price $52.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2ZB86
  • Mfr. Model # 2ZB86
  • NSN # 6210-01-128-4792
  • UNSPSC # 39111515
  • Catalog Page # 700
  • Shipping Weight 2.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemUndercabinet Fixture
  • Lamp Quantity1
  • Lamp TypeF15T8
  • Lamp Watts15
  • Fixture Wattage15
  • LampFluorescent
  • Fixture TypeHardwired
  • Lens TypeWhite Acrylic
  • Ballast TypeElectronic
  • Ballast Quantity1
  • Housing Material20 Guage Steel
  • Housing FinishWhite
  • Suggested Lamp Item No.1V173
  • Lamp IncludedNo
  • Ambient Temp. Range32 to 100 Degrees F
  • MountingUndercabinet
  • Length18-1/4"
  • Height1-1/2"
  • Width4"
  • StandardsUL Listed
  • Voltage120
  • Switch TypeOn/Off
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 2ZB86A

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I see that the AC black wire from the power source attaches to the switch (fixture black wire). If I have a wall switch is there any reason I can't connect the AC black wire directly to ballast black wire rather than the internal switch? Thus turning on the light by using the wall switch. Thanks for your help.
1 year ago
by
Read all my Q&A
 
Please wait while more information about N60159 is loaded.
Additional information about N60159 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
If you wish to bypass the switch on the fixture, the ballast can be connected directly to your wall switch.

Thank you for using Grainger Ask & Answer
11 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-30T19:38:18.305-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZB86, prod, sort_default
1 of 1
  • 2015-08-30T19:38:18.307-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2ZB86, prod, sort_default
1 of 1