Skip Content

LED Undercabinet Lighting,120V,12W,30InL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Undercabinet Lighting, 120V, 12W, 30InL

TM

Price $139.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33L572
  • Mfr. Model # 33L572
  • UNSPSC # 39111515
  • Catalog Page # 584
  • Shipping Weight 3.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Undercabinet Lighting
  • Housing Material Aluminum
  • Housing Color Brushed Aluminum
  • Color Temp. 3000K
  • CRI 82
  • Length 30"
  • Width 3-5/8"
  • Height 1"
  • Lumens 536
  • Lumens Per Watt 44
  • Watts 12
  • Voltage 120VAC
  • Dimmable / Non-Dimmable Dimmable
  • Linkable Yes
  • Connection Plug-In or Hard Wired
  • Cord Length 5 ft. With Plug
  • Switch Style Rocker
  • Switch Action On/Off
  • Temp. Range 32 to 100 Degrees F
  • Rated Life 36,000 hr.
  • LED Replacement For 4 Lamp LFL
  • Includes 18" Linking Cord
  • Standards cETLus Certified
  • Warranty 5 Year
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.