Skip Content

 
String Light close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

String Light

LUMAPRO


Technical Specs

  • ItemTemporary String Light 
  • Lamp TypeIncandescent 
  • Voltage120VAC 
  • ColorYellow/Black 
  • Base StyleString 
Price:$200-$300 
Number of Lamp Heads
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Lamp Heads
Availability
Price
Qty
6YF73
10

$291.50 / each

Light String,150 W Per Lamp,10 Sockets
Catalog Page #  731 

Price: $291.50 / each

Technical Specs

  • ItemTemporary String Light
  • Lamp TypeIncandescent
  • Number of Lamp Heads10
  • Voltage120VAC
  • ColorYellow/Black
  • Base StyleString
6YF74
5

$246.00 / each

Light String,150 W
Catalog Page #  731 

Price: $246.00 / each

Technical Specs

  • ItemTemporary String Light
  • Lamp TypeIncandescent
  • Number of Lamp Heads5
  • Voltage120VAC
  • ColorYellow/Black
  • Base StyleString