Skip Content

Screw-In CFL,Non-Dimmable,2700K,23W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Screw-In CFL, Non-Dimmable, 2700K, 23W

Price $7.40 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2CUT9
  • Mfr. Model # 2CUT9
  • NSN # 6240-00-990-8191
  • UNSPSC # 39101605
  • Catalog Page # N/A
  • Shipping Weight 0.24 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScrew-In CFL
  • Overall Lamp ShapeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeSpiral
  • Incandescent Equivalent (Watts)90
  • Watts23
  • Base TypeMedium Screw (E26)
  • Lamp ShapeT2
  • Lamp ToneSoft White
  • Max. Overall Length5-5/8"
  • Shatter-ResistantNo
  • Initial Lumens1600
  • Mean Lumens1375
  • Color Temp.2700K
  • Voltage120
  • Average Life10,000 hr.
  • CRI82
  • Min. Starting Temp.5 Degrees F
  • Lamp Designation23CFL/27
  • Start TypePreheat
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Green Certification or Other RecognitionENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Lighting Facts Label for this item.


This CFL provides flicker-free instant starts (less than 1 sec.). The best performance is when the lamp is operated base-up at 77°F ambient temperature. Indoor use only. Not for use on electronic timers or photocells.

Alternate Products

Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These light bulbs are great and last a long time. They are well worth buying. I've been using them for 5 years and they are still working day in day out. September 5, 2015
  • 2015-10-05T20:03:31.935-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2CUT9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.