Skip Content

Screw-In CFL,Non-Dimmable,2700K,13W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Screw-In CFL, Non-Dimmable, 2700K, 13W

Price $6.98 / each

Shipping: pkg of 6

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CUT4
  • Mfr. Model # 2CUT4
  • UNSPSC # 39101605
  • Catalog Page # N/A
  • Shipping Weight 0.14 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScrew-In CFL
  • Overall Lamp ShapeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeSpiral
  • Incandescent Equivalent (Watts)60
  • Watts13
  • Base TypeMedium Screw (E26)
  • Lamp ShapeT2
  • Lamp ToneSoft White
  • Max. Overall Length4-1/8"
  • Shatter ResistanceNo
  • Initial Lumens800
  • Mean Lumens690
  • Color Temp.2700K
  • Voltage120
  • Average Life10,000 hr.
  • CRI82
  • Min. Starting Temp.5 Degrees F
  • Lamp Designation13CFL/27
  • Start TypeRapid Start
  • StandardsMeets 2012 Lighting Legislation Energy Standards
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Lighting Facts Label for this item.

Details

This CFL provides flicker-free instant starts (less than 1 sec.). The best performance is when the lamp is operated base-up at 77°F ambient temperature. Indoor use only. Not for use on electronic timers or photocells.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 0 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
0 answers

Mercury Content

Plug-In CFL, Non-Dimmable, 2700K, 23W
LUMAPRO

What is mercury content for this product?
2 days ago
by
Read all my Q&A
 
Please wait while more information about mmbajaj is loaded.
Additional information about mmbajaj could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too
  • 2015-04-18T19:41:12.665-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_2CUT4, prod, sort_default
1 of 1
  • 2015-04-18T19:41:12.667-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestions
  • loc_en_US, sid_2CUT4, prod, sort_default
1 of 1