Skip Content

Screw-In CFL,Non-Dimmable,2700K,11W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Screw-In CFL, Non-Dimmable, 2700K, 11W

Price $5.59 / each

Shipping: pkg of 6

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2CUT2
  • Mfr. Model # 2CUT2
  • UNSPSC # 39101619
  • Catalog Page # N/A
  • Shipping Weight 0.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Screw-In CFL
  • Overall Lamp Shape Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Lamp Type Spiral
  • Incandescent Equivalent (Watts) 40
  • Watts 11
  • Base Type Medium Screw (E26)
  • Lamp Shape T2
  • Lamp Tone Soft White
  • Max. Overall Length 4"
  • Shatter-Resistant No
  • Initial Lumens 660
  • Mean Lumens 570
  • Color Temp. 2700K
  • Voltage 120
  • Average Life 10,000 hr.
  • CRI 82
  • Min. Starting Temp. 5 Degrees F
  • Lamp Designation 11CFL/27
  • Start Type Preheat
  • Standards Meets 2012 Lighting Legislation Energy Standards
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.