Skip Content

 
Screw-In CFL, T5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, T5


Technical Specs

  • Overall Lamp Shape
  • ItemScrew-In CFL 
  • Lamp TypeSpiral 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Base TypeMedium Screw (E26) 
Lamp Shape
Please Select
Incandescent Equivalent (Watts)
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Product #
Mfr.
Model #
Lamp Shape
Incandescent Equivalent (Watts)
Lamp Tone
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
2CUU4
T4
125
Cool
7-1/4"

$17.62 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,4100K,40W
Catalog Page #  NA

Price $17.62 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemScrew-In CFL
  • Lamp ShapeT4
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)125
  • Base TypeMedium Screw (E26)
  • Lamp ToneCool
  • Max. Overall Length7-1/4"
3EMY1
T5
100
Soft White
6"

$21.30 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,2700K,32W
Catalog Page #  639 

Price $21.30 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemScrew-In CFL
  • Lamp ShapeT5
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)100
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length6"
3EMY2
T5
175
Soft White
10-1/4"

$46.05 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,2700K,65W
Catalog Page #  639 

Price $46.05 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemScrew-In CFL
  • Lamp ShapeT5
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)175
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length10-1/4"
2CUU5
T5
200
Soft White
9-1/4"

$29.95 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,2700K,55W
Catalog Page #  639 

Price $29.95 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemScrew-In CFL
  • Lamp ShapeT5
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)200
  • Base TypeMedium Screw (E26)
  • Lamp ToneSoft White
  • Max. Overall Length9-1/4"
3EMY3
T5
300
Daylight
11-51/64""

$62.95 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,6500K,85W
Catalog Page #  639 

Price $62.95 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemScrew-In CFL
  • Lamp ShapeT5
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)300
  • Base TypeMedium Screw (E26)
  • Lamp ToneDaylight
  • Max. Overall Length11-51/64""
3EMY4
T5
420
Daylight
12-19/32"

$68.70 / each

Enter location to check availability
Screw-In CFL,Non-Dimmable,6500K,105W
Catalog Page #  639 

Price $68.70 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemScrew-In CFL
  • Lamp ShapeT5
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)420
  • Base TypeMedium Screw (E26)
  • Lamp ToneDaylight
  • Max. Overall Length12-19/32"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More