Skip Content

 
Screw-In CFL, T3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, T3


Technical Specs

  • Overall Lamp Shape Spiral 
  • Item Screw-In CFL 
  • Lamp Shape T3 
  • Base Type Medium Screw (E26) 
Lamp Type
Please Select
Dimmable / Non-Dimmable
Please Select
Incandescent Equivalent (Watts)
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select
Shatter-Resistant
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
17 Products
Compare /
Product #
Mfr.
Model #
Lamp Type
Dimmable / Non-Dimmable
Incandescent Equivalent (Watts)
Lamp Tone
Max. Overall Length
Shatter-Resistant
Price
Qty
Please use Qty box to add item(s) to cart.
12T282
Spiral
Dimmable
100
Soft White
5"
No

$33.80 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $33.80 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 5"
  • Shatter-Resistant No
12T281
Spiral
Dimmable
60
Soft White
4-7/16"
No

$28.70 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $28.70 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-7/16"
  • Shatter-Resistant No
2CUU8
Spiral
Dimmable
75
Soft White
5-1/4"
No

$17.39 / each

Enter location to check availability
Catalog Page #  624 

Price $17.39 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 75
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 5-1/4"
  • Shatter-Resistant No
12T280
Spiral
Non-Dimmable
100
Cool
4-7/16"
No

$11.44 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $11.44 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type Medium Screw (E26)
  • Lamp Tone Cool
  • Max. Overall Length 4-7/16"
  • Shatter-Resistant No
12T274
Spiral
Non-Dimmable
100
Cool
4-13/16"
No

$9.91 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $9.91 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type Medium Screw (E26)
  • Lamp Tone Cool
  • Max. Overall Length 4-13/16"
  • Shatter-Resistant No
12T279
Spiral
Non-Dimmable
100
Soft White
4-7/16"
No

$11.44 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $11.44 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-7/16"
  • Shatter-Resistant No
12T273
Spiral
Non-Dimmable
100
Soft White
4-13/16"
No

$9.91 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $9.91 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-13/16"
  • Shatter-Resistant No
12T276
Spiral
Non-Dimmable
40
Cool
3-5/8"
No

$8.97 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Clearance Price $8.97 / pkg. of 2

Price $9.44 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type Medium Screw (E26)
  • Lamp Tone Cool
  • Max. Overall Length 3-5/8"
  • Shatter-Resistant No
12T270
Spiral
Non-Dimmable
40
Cool
4"
No

$8.00 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $8.00 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type Medium Screw (E26)
  • Lamp Tone Cool
  • Max. Overall Length 4"
  • Shatter-Resistant No
12T275
Spiral
Non-Dimmable
40
Soft White
3-5/8"
No

$9.44 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $9.44 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 3-5/8"
  • Shatter-Resistant No
12T269
Spiral
Non-Dimmable
40
Soft White
4"

$8.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $8.00 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4"
12T278
Spiral
Non-Dimmable
60
Cool
3-7/8"
No

$9.44 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $9.44 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Cool
  • Max. Overall Length 3-7/8"
  • Shatter-Resistant No
12T272
Spiral
Non-Dimmable
60
Cool
4-7/16"
No

$8.00 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $8.00 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Cool
  • Max. Overall Length 4-7/16"
  • Shatter-Resistant No
12T277
Spiral
Non-Dimmable
60
Soft White
3-7/8"
No

$9.44 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $9.44 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 3-7/8"
  • Shatter-Resistant No
12T271
Spiral
Non-Dimmable
60
Soft White
4-7/16"
No

$8.00 / pkg. of 2

Enter location to check availability
Catalog Page #  624 

Price $8.00 / pkg. of 2

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-7/16"
  • Shatter-Resistant No
FLE20HT3/827/LUM
Spiral
Non-Dimmable
75
Soft White
4-11/16"
No

$4.42 / each

Enter location to check availability
Catalog Page #  624 

Price $4.42 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 75
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-11/16"
  • Shatter-Resistant No
2CUV1
Triple Tube
Non-Dimmable
60
Soft White
5-1/4"
No

$1.46 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.46 / each

Price $17.02 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T3
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 5-1/4"
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More