Skip Content

 
Screw-In CFL, T2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, T2


Technical Specs

  • Overall Lamp Shape Spiral 
  • Item Screw-In CFL 
  • Lamp Shape T2 
  • Lamp Type Spiral 
  • Dimmable / Non-Dimmable Non-Dimmable 
  • Base Type Medium Screw (E26) 
  • Shatter-Resistant No 
Incandescent Equivalent (Watts)
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Incandescent Equivalent (Watts)
Lamp Tone
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
2CUT5
60
Cool
4-1/8"

$6.98 / each

Enter location to check availability
Catalog Page #  624 

Price $6.98 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T2
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Cool
  • Max. Overall Length 4-1/8"
  • Shatter-Resistant No
3TFP5
60
Daylight
4-1/8"

$6.98 / each

Enter location to check availability
Catalog Page #  624 

Price $6.98 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T2
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Daylight
  • Max. Overall Length 4-1/8"
  • Shatter-Resistant No
FLE13HT2/827/LUM
60
Soft White
3-7/8"

$4.17 / each

Enter location to check availability
Catalog Page #  624 

Price $4.17 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T2
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 3-7/8"
  • Shatter-Resistant No
2CUT4
60
Soft White
4-1/8"

$6.98 / each

Enter location to check availability
Catalog Page #  624 

Price $6.98 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T2
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 4-1/8"
  • Shatter-Resistant No
2CUU1
90
Cool
5-5/8"

$7.40 / each

Enter location to check availability
Catalog Page #  624 

Price $7.40 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T2
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 90
  • Base Type Medium Screw (E26)
  • Lamp Tone Cool
  • Max. Overall Length 5-5/8"
  • Shatter-Resistant No
2CUU2
90
Daylight
5-5/8"

$7.40 / each

Enter location to check availability
Catalog Page #  624 

Price $7.40 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T2
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 90
  • Base Type Medium Screw (E26)
  • Lamp Tone Daylight
  • Max. Overall Length 5-5/8"
  • Shatter-Resistant No
2CUT9
90
Soft White
5-5/8"

$7.40 / each

Enter location to check availability
Catalog Page #  624 

Price $7.40 / each

Technical Specs

  • Overall Lamp Shape Spiral
  • Item Screw-In CFL
  • Lamp Shape T2
  • Lamp Type Spiral
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 90
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 5-5/8"
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More