Skip Content

 
Screw-In CFL, R40 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, R40


Technical Specs

  • Overall Lamp Shape
  • Item Screw-In CFL 
  • Lamp Shape R40 
  • Lamp Type Reflector-R/BR 
  • Incandescent Equivalent (Watts) 90 
  • Base Type Medium Screw (E26) 
  • Lamp Tone Frosted 
  • Max. Overall Length 6-1/2" 
  • Shatter-Resistant No 
Dimmable / Non-Dimmable
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Dimmable / Non-Dimmable
Price
Qty
Please use Qty box to add item(s) to cart.
2CUW1
Dimmable

$26.05 / each

Enter location to check availability
Catalog Page #  625 

Price $26.05 / each

Technical Specs

  • Overall Lamp Shape R
  • Item Screw-In CFL
  • Lamp Shape R40
  • Lamp Type Reflector-R/BR
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 90
  • Base Type Medium Screw (E26)
  • Lamp Tone Frosted
  • Max. Overall Length 6-1/2"
  • Shatter-Resistant No
2CUV9
Non-Dimmable

$21.64 / each

Enter location to check availability
Catalog Page #  625 

Price $21.64 / each

Technical Specs

  • Overall Lamp Shape R
  • Item Screw-In CFL
  • Lamp Shape R40
  • Lamp Type Reflector-R/BR
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 90
  • Base Type Medium Screw (E26)
  • Lamp Tone Frosted
  • Max. Overall Length 6-1/2"
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More