Skip Content

Screw-In CFL, R30 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, R30

LUMAPRO


Technical Specs

  • Overall Lamp Shape
  • ItemScrew-In CFL 
  • Lamp ShapeR30 
  • Lamp TypeReflector-R/BR 
  • Incandescent Equivalent (Watts)60 
  • Base TypeMedium Screw (E26) 
  • Shatter ResistanceNo 
Shop Items By:Green 
Dimmable / Non-Dimmable
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr. Model #
Dimmable / Non-Dimmable
Lamp Tone
Max. Overall Length
Availability
Price
Qty
2CUV6
Dimmable
Frosted
6-1/8"

$21.27 / each

Screw-In CFL,Dimmable,2700K,15W
Catalog Page #  640 

Price: $21.27 / each

Shipping: pkg of 6

Technical Specs

  • Overall Lamp ShapeR
  • ItemScrew-In CFL
  • Lamp ShapeR30
  • Lamp TypeReflector-R/BR
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)60
  • Base TypeMedium Screw (E26)
  • Lamp ToneFrosted
  • Max. Overall Length6-1/8"
  • Shatter ResistanceNo
3TFP8
Non-Dimmable
Cool
5-3/8"

$16.76 / each

Screw-In CFL,Non-Dimmable,4100K,15W
Catalog Page #  640 

Price: $16.76 / each

Technical Specs

  • Overall Lamp ShapeR
  • ItemScrew-In CFL
  • Lamp ShapeR30
  • Lamp TypeReflector-R/BR
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)60
  • Base TypeMedium Screw (E26)
  • Lamp ToneCool
  • Max. Overall Length5-3/8"
  • Shatter ResistanceNo