Skip Content

 
close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, PAR38


Technical Specs

  • Overall Lamp Shape PAR 
  • Item Screw-In CFL 
  • Lamp Shape PAR38 
  • Lamp Type Reflector-PAR 
  • Dimmable / Non-Dimmable Non-Dimmable 
  • Incandescent Equivalent (Watts) 90 
  • Base Type Medium Screw (E26) 
  • Shatter-Resistant No 
Lamp Tone
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Lamp Tone
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
2CUV8
Clear
5"

$22.70 / each

Enter location to check availability
Catalog Page #  625 

Price $22.70 / each

Technical Specs

  • Overall Lamp Shape PAR
  • Item Screw-In CFL
  • Lamp Shape PAR38
  • Lamp Type Reflector-PAR
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 90
  • Base Type Medium Screw (E26)
  • Lamp Tone Clear
  • Max. Overall Length 5"
  • Shatter-Resistant No
3TFR3
Cool
5"

$22.70 / each

Enter location to check availability
Catalog Page #  625 

Price $22.70 / each

Technical Specs

  • Overall Lamp Shape PAR
  • Item Screw-In CFL
  • Lamp Shape PAR38
  • Lamp Type Reflector-PAR
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 90
  • Base Type Medium Screw (E26)
  • Lamp Tone Cool
  • Max. Overall Length 5"
  • Shatter-Resistant No
3TFR4
Daylight
5"

$24.05 / each

Enter location to check availability
Catalog Page #  625 

Price $24.05 / each

Technical Specs

  • Overall Lamp Shape PAR
  • Item Screw-In CFL
  • Lamp Shape PAR38
  • Lamp Type Reflector-PAR
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 90
  • Base Type Medium Screw (E26)
  • Lamp Tone Daylight
  • Max. Overall Length 5"
  • Shatter-Resistant No
2CEK7
Soft White
5-3/8"

$38.25 / each

Enter location to check availability
Catalog Page #  625 

Price $38.25 / each

Technical Specs

  • Overall Lamp Shape PAR
  • Item Screw-In CFL
  • Lamp Shape PAR38
  • Lamp Type Reflector-PAR
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 90
  • Base Type Medium Screw (E26)
  • Lamp Tone Soft White
  • Max. Overall Length 5-3/8"
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More