Skip Content

 
Screw-In CFL, 5U close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Screw-In CFL, 5U


Technical Specs

  • Overall Lamp Shape
  • Item Screw-In CFL 
  • Lamp Shape 5U 
  • Lamp Type Multi-Tube 
  • Dimmable / Non-Dimmable Non-Dimmable 
  • Lamp Tone Very Cool 
  • Shatter-Resistant No 
Incandescent Equivalent (Watts)
Please Select
Base Type
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Incandescent Equivalent (Watts)
Base Type
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
5MPW7
200
Medium Screw (E26)
7-1/8"

$68.80 / each

Enter location to check availability
Catalog Page #  625 

Price $68.80 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Screw-In CFL
  • Lamp Shape 5U
  • Lamp Type Multi-Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 200
  • Base Type Medium Screw (E26)
  • Lamp Tone Very Cool
  • Max. Overall Length 7-1/8"
  • Shatter-Resistant No
5MPW6
200
Medium Screw (E26)
7-1/8"

$68.80 / each

Enter location to check availability
Catalog Page #  625 

Price $68.80 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Screw-In CFL
  • Lamp Shape 5U
  • Lamp Type Multi-Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 200
  • Base Type Medium Screw (E26)
  • Lamp Tone Very Cool
  • Max. Overall Length 7-1/8"
  • Shatter-Resistant No
5MPW8
300
Medium Screw (E26)
9-3/8"

$90.20 / each

Enter location to check availability
Catalog Page #  625 

Price $90.20 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Screw-In CFL
  • Lamp Shape 5U
  • Lamp Type Multi-Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 300
  • Base Type Medium Screw (E26)
  • Lamp Tone Very Cool
  • Max. Overall Length 9-3/8"
  • Shatter-Resistant No
5MPW9
300
Medium Screw (E26)
9-3/8"

$90.20 / each

Enter location to check availability
Catalog Page #  625 

Price $90.20 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Screw-In CFL
  • Lamp Shape 5U
  • Lamp Type Multi-Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 300
  • Base Type Medium Screw (E26)
  • Lamp Tone Very Cool
  • Max. Overall Length 9-3/8"
  • Shatter-Resistant No
5MPX0
500
Mogul
12-3/4"

$124.90 / each

Enter location to check availability
Catalog Page #  625 

Price $124.90 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Screw-In CFL
  • Lamp Shape 5U
  • Lamp Type Multi-Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 500
  • Base Type Mogul
  • Lamp Tone Very Cool
  • Max. Overall Length 12-3/4"
  • Shatter-Resistant No
5MPX1
500
Mogul
14"

$124.90 / each

Enter location to check availability
Catalog Page #  625 

Price $124.90 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Screw-In CFL
  • Lamp Shape 5U
  • Lamp Type Multi-Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 500
  • Base Type Mogul
  • Lamp Tone Very Cool
  • Max. Overall Length 14"
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More