Skip Content

Screw-In CFL,Non-Dimmable,2700K,65W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Screw-In CFL, Non-Dimmable, 2700K, 65W

Price $46.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EMY2
  • Mfr. Model # 3EMY2
  • UNSPSC # 39101619
  • Catalog Page # 639
  • Shipping Weight 1.28 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemScrew-In CFL
  • Overall Lamp ShapeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeSpiral
  • Incandescent Equivalent (Watts)175
  • Watts65
  • Base TypeMedium Screw (E26)
  • Lamp ShapeSpiral
  • Lamp ToneSoft White
  • Max. Overall Length10-1/4"
  • Shatter ResistanceNo
  • Initial Lumens3800
  • Mean Lumens3230
  • Color Temp.2700K
  • Voltage120
  • Average Life10,000 hr.
  • CRI82
  • Min. Starting Temp.14 Degrees F
  • Lamp Designation65CFL/27
  • Start TypeRapid
  • StandardsMeets 2012 Lighting Legislation Energy Standards
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Compact Fluorescent Lamps
• 120V, 60 Hz
Best performance when operated base-up, at 77°F ambient temp. Indoor use only. Not for use on electronic timers or photocells.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3EMY2, 6HKT1
3 months ago
by
Read all my Q&A
 
Please wait while more information about JerryLynn is loaded.
Additional information about JerryLynn could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
According to GE on item 6HKT1, they will offer a product voucher up to four years from purchase. Item 3EMY2 carries the standard Grainger one year warranty.

Thank you for using Grainger Ask & Answer
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-21T20:16:36.749-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EMY2, prod, sort_default
1 of 1
  • 2015-05-21T20:16:36.751-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EMY2, prod, sort_default
1 of 1