Skip Content

 
Portable Work Light with Handle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Portable Work Light with Handle


Technical Specs

  • ItemTemporary Job Site Light 
  • Voltage120VAC 
  • Base StyleFloor Stand with Handle 
Lamp Type
Please Select
Number of Lamp Heads
Please Select
Color
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Number of Lamp Heads
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
24K351
LED
1
Yellow

$298.25 / each

PortableLight,LED,Single,16W,120V
Catalog Page #  736 

Price $298.25 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Lamp TypeLED
  • Number of Lamp Heads1
  • Voltage120VAC
  • ColorYellow
  • Base StyleFloor Stand with Handle
24K352
LED
2
Yellow

$524.50 / each

PortableLight,LED,Twin,32W,120V
Catalog Page #  736 

Price $524.50 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Lamp TypeLED
  • Number of Lamp Heads2
  • Voltage120VAC
  • ColorYellow
  • Base StyleFloor Stand with Handle
3RB23
Metal Halide
1

$450.00 / each

Task Light, Portable
Catalog Page #  736 

Price $450.00 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Lamp TypeMetal Halide
  • Number of Lamp Heads1
  • Voltage120VAC
  • Base StyleFloor Stand with Handle
4VM71
Quartz Halogen
1

$254.25 / each

Light,Hand,500x2 W,120VAC
Catalog Page #  736 

Price $254.25 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Lamp TypeQuartz Halogen
  • Number of Lamp Heads1
  • Voltage120VAC
  • Base StyleFloor Stand with Handle
4VM72
Quartz Halogen
1

$36.40 / each

Hand Carry,500 W,120VAC
Catalog Page #  736 

Price $36.40 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Lamp TypeQuartz Halogen
  • Number of Lamp Heads1
  • Voltage120VAC
  • Base StyleFloor Stand with Handle
5RV16
Quartz Halogen
2

Limited Quantity Available

$81.59 / each

Worklight,1200 W
Catalog Page #  NA

Clearance Price $81.59 / each

Price $90.65 / each

Technical Specs

  • ItemTemporary Job Site Light
  • Lamp TypeQuartz Halogen
  • Number of Lamp Heads2
  • Voltage120VAC
  • Base StyleFloor Stand with Handle