Skip Content

 
Plug-In CFL, T5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug-In CFL, T5


Technical Specs

  • Overall Lamp Shape
  • ItemPlug-In CFL 
  • Lamp ShapeT5 
  • Dimmable / Non-DimmableDimmable 
  • Base Type4-Pin (2G11) 
Lamp Type
Please Select
Incandescent Equivalent (Watts)
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Incandescent Equivalent (Watts)
Lamp Tone
Max. Overall Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
3EMT8
Double Tube
75
Soft White
8-3/4"

$19.37 / each

Plug-In CFL,Dimmable,3000K,18W
Catalog Page #  641 

Price $19.37 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeDouble Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)75
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length8-3/4"
2CEN2
Single Tube
100
Cool
12-3/4"

$20.28 / each

Plug-In CFL,Dimmable,4100K,24W
Catalog Page #  641 

Price $20.28 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)100
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length12-3/4"
3EMU3
Single Tube
100
Neutral
12-3/4"

$20.28 / each

Plug-In CFL,Dimmable,3500K,24W
Catalog Page #  641 

Price $20.28 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)100
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length12-3/4"
3EMU2
Single Tube
100
Soft White
12-3/4"

$20.28 / each

Plug-In CFL,Dimmable,3000K,24W
Catalog Page #  641 

Price $20.28 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)100
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length12-3/4"
2CEL8
Single Tube
150
Cool
16-1/4"

$17.60 / each

Plug-In CFL,Dimmable,4100K,36W
Catalog Page #  641 

Price $17.60 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length16-1/4"
2CEL7
Single Tube
150
Cool
22-1/2"

$15.36 / each

Plug-In CFL,Dimmable,4100K,40W
Catalog Page #  641 

Price $15.36 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length22-1/2"
3EMU5
Single Tube
150
Neutral
16-1/4"

$17.60 / each

Plug-In CFL,Dimmable,3500K,36W
Catalog Page #  641 

Price $17.60 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length16-1/4"
3EMU7
Single Tube
150
Neutral
22-1/2"

$15.36 / each

Plug-In CFL,Dimmable,3500K,40W
Catalog Page #  641 

Price $15.36 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length22-1/2"
3EMU4
Single Tube
150
Soft White
16-1/4"

$17.60 / each

Plug-In CFL,Dimmable,3000K,36W
Catalog Page #  641 

Price $17.60 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length16-1/4"
3EMU6
Single Tube
150
Soft White
22-1/2"

$15.36 / each

Plug-In CFL,Dimmable,3000K,40W
Catalog Page #  641 

Price $15.36 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)150
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length22-1/2"
3EMU8
Single Tube
200
Soft White
22-1/2"

$23.81 / each

Plug-In CFL,Dimmable,3000K,50W
Catalog Page #  641 

Price $23.81 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)200
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length22-1/2"
2CEN1
Single Tube
250
Cool
22-1/2"

$27.55 / each

Plug-In CFL,Dimmable,4100K,55W
Catalog Page #  641 

Price $27.55 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)250
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length22-1/2"
3EMU9
Single Tube
250
Neutral
21-1/4"

$26.75 / each

Plug-In CFL,Dimmable,3500K,55W
Catalog Page #  641 

Price $26.75 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)250
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length21-1/4"
3EMX5
Single Tube
250
Soft White
21-1/4"

Limited Quantity Available

$26.75 / each

Plug-In CFL,Dimmable,3000K,55W
Catalog Page #  641 

Price $26.75 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)250
  • Base Type4-Pin (2G11)
  • Lamp ToneSoft White
  • Max. Overall Length21-1/4"
2CEL9
Single Tube
75
Cool
8-3/4"

$19.37 / each

Plug-In CFL,Dimmable,4100K,18W
Catalog Page #  641 

Price $19.37 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)75
  • Base Type4-Pin (2G11)
  • Lamp ToneCool
  • Max. Overall Length8-3/4"
3EMT9
Single Tube
75
Neutral
8-3/4"

$19.37 / each

Plug-In CFL,Dimmable,3500K,18W
Catalog Page #  641 

Price $19.37 / each

Technical Specs

  • Overall Lamp ShapeT
  • ItemPlug-In CFL
  • Lamp ShapeT5
  • Lamp TypeSingle Tube
  • Dimmable / Non-DimmableDimmable
  • Incandescent Equivalent (Watts)75
  • Base Type4-Pin (2G11)
  • Lamp ToneNeutral
  • Max. Overall Length8-3/4"