Skip Content

 
Plug-In CFL, T4 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug-In CFL, T4


Technical Specs

  • Overall Lamp Shape
  • Item Plug-In CFL 
  • Lamp Shape T4 
  • Shatter-Resistant No 
Lamp Type
Please Select
Dimmable / Non-Dimmable
Please Select
Incandescent Equivalent (Watts)
Please Select
Base Type
Please Select
Lamp Tone
Please Select
Max. Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
55 Products
Compare /
Product #
Mfr.
Model #
Lamp Type
Dimmable / Non-Dimmable
Incandescent Equivalent (Watts)
Base Type
Lamp Tone
Max. Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
F26DBX841E4P/LUM
Double Tube
Dimmable
100
4-Pin (G24Q-3)
Cool
6-3/8"

$5.81 / each

Enter location to check availability
Catalog Page #  626 

Price $5.81 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type 4-Pin (G24Q-3)
  • Lamp Tone Cool
  • Max. Overall Length 6-3/8"
  • Shatter-Resistant No
F26DBX835E4P/LUM
Double Tube
Dimmable
100
4-Pin (G24Q-3)
Neutral
6-3/8"

$5.81 / each

Enter location to check availability
Catalog Page #  626 

Price $5.81 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type 4-Pin (G24Q-3)
  • Lamp Tone Neutral
  • Max. Overall Length 6-3/8"
  • Shatter-Resistant No
F13DBX841E4P/LUM
Double Tube
Dimmable
60
4-Pin (G24Q-1)
Cool
5"

$4.89 / each

Enter location to check availability
Catalog Page #  626 

Price $4.89 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 4-Pin (G24Q-1)
  • Lamp Tone Cool
  • Max. Overall Length 5"
  • Shatter-Resistant No
F13DBX835E4P/LUM
Double Tube
Dimmable
60
4-Pin (G24Q-1)
Neutral
5"

$4.89 / each

Enter location to check availability
Catalog Page #  626 

Price $4.89 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 4-Pin (G24Q-1)
  • Lamp Tone Neutral
  • Max. Overall Length 5"
  • Shatter-Resistant No
F13DBX827E4P/LUM
Double Tube
Dimmable
60
4-Pin (G24Q-1)
Soft White
5"

$4.89 / each

Enter location to check availability
Catalog Page #  626 

Price $4.89 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 4-Pin (G24Q-1)
  • Lamp Tone Soft White
  • Max. Overall Length 5"
  • Shatter-Resistant No
F18DBX841E4P/LUM
Double Tube
Dimmable
75
4-Pin (G24Q-2)
Cool
5-13/16"

$5.94 / each

Enter location to check availability
Catalog Page #  626 

Price $5.94 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 75
  • Base Type 4-Pin (G24Q-2)
  • Lamp Tone Cool
  • Max. Overall Length 5-13/16"
  • Shatter-Resistant No
F18DBX835E4P/LUM
Double Tube
Dimmable
75
4-Pin (G24Q-2)
Neutral
5-13/16"

$5.94 / each

Enter location to check availability
Catalog Page #  626 

Price $5.94 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 75
  • Base Type 4-Pin (G24Q-2)
  • Lamp Tone Neutral
  • Max. Overall Length 5-13/16"
  • Shatter-Resistant No
F26DBX841ECO/LUM
Double Tube
Non-Dimmable
100
2-Pin (G24D-3)
Cool
6-11/16"

$5.68 / each

Enter location to check availability
Catalog Page #  626 

Price $5.68 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type 2-Pin (G24D-3)
  • Lamp Tone Cool
  • Max. Overall Length 6-11/16"
  • Shatter-Resistant No
F26DBX835ECO/LUM
Double Tube
Non-Dimmable
100
2-Pin (G24D-3)
Neutral
6-11/16"

$5.68 / each

Enter location to check availability
Catalog Page #  626 

Price $5.68 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type 2-Pin (G24D-3)
  • Lamp Tone Neutral
  • Max. Overall Length 6-11/16"
  • Shatter-Resistant No
3EMW3
Double Tube
Non-Dimmable
100
2-Pin (G24D-3)
Neutral
6-3/4"

$16.46 / each

Enter location to check availability
Catalog Page #  NA

Price $16.46 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type 2-Pin (G24D-3)
  • Lamp Tone Neutral
  • Max. Overall Length 6-3/4"
  • Shatter-Resistant No
3EMW2
Double Tube
Non-Dimmable
100
2-Pin (G24D-3)
Soft White
6-3/4"

$16.46 / each

Enter location to check availability
Catalog Page #  626 

Price $16.46 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type 2-Pin (G24D-3)
  • Lamp Tone Soft White
  • Max. Overall Length 6-3/4"
  • Shatter-Resistant No
3EMV2
Double Tube
Non-Dimmable
40
2- Pin (G23-2)
Cool
4-1/4"

$10.56 / each

Enter location to check availability
Catalog Page #  626 

Price $10.56 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type 2- Pin (G23-2)
  • Lamp Tone Cool
  • Max. Overall Length 4-1/4"
  • Shatter-Resistant No
3EMV7
Double Tube
Non-Dimmable
60
2-Pin (G24D-1)
Cool
4-5/8"

$11.20 / each

Enter location to check availability
Catalog Page #  626 

Price $11.20 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (G24D-1)
  • Lamp Tone Cool
  • Max. Overall Length 4-5/8"
  • Shatter-Resistant No
3EMV6
Double Tube
Non-Dimmable
60
2-Pin (G24D-1)
Neutral
4-5/8"

$10.64 / each

Enter location to check availability
Catalog Page #  626 

Clearance Price $10.64 / each

Price $11.20 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (G24D-1)
  • Lamp Tone Neutral
  • Max. Overall Length 4-5/8"
  • Shatter-Resistant No
3EMV5
Double Tube
Non-Dimmable
60
2-Pin (G24D-1)
Soft White
4-5/8"

$11.20 / each

Enter location to check availability
Catalog Page #  626 

Price $11.20 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (G24D-1)
  • Lamp Tone Soft White
  • Max. Overall Length 4-5/8"
  • Shatter-Resistant No
3EMV4
Double Tube
Non-Dimmable
60
2-Pin (GX23-2)
Cool
4-5/8"

$10.56 / each

Enter location to check availability
Catalog Page #  626 

Price $10.56 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (GX23-2)
  • Lamp Tone Cool
  • Max. Overall Length 4-5/8"
  • Shatter-Resistant No
3EMV3
Double Tube
Non-Dimmable
60
2-Pin (GX23-2)
Neutral
4-5/8"

$10.56 / each

Enter location to check availability
Catalog Page #  626 

Price $10.56 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (GX23-2)
  • Lamp Tone Neutral
  • Max. Overall Length 4-5/8"
  • Shatter-Resistant No
2CEK5
Double Tube
Non-Dimmable
60
2-Pin (GX23-2)
Soft White
4-5/8"

$9.36 / each

Enter location to check availability
Catalog Page #  626 

Price $9.36 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (GX23-2)
  • Lamp Tone Soft White
  • Max. Overall Length 4-5/8"
  • Shatter-Resistant No
3EMW1
Double Tube
Non-Dimmable
75
2-Pin (G24D-2)
Cool
6"

$16.46 / each

Enter location to check availability
Catalog Page #  626 

Price $16.46 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 75
  • Base Type 2-Pin (G24D-2)
  • Lamp Tone Cool
  • Max. Overall Length 6"
  • Shatter-Resistant No
3EMV9
Double Tube
Non-Dimmable
75
2-Pin (G24D-2)
Neutral
6"

$15.60 / each

Enter location to check availability
Catalog Page #  626 

Price $15.60 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Double Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 75
  • Base Type 2-Pin (G24D-2)
  • Lamp Tone Neutral
  • Max. Overall Length 6"
  • Shatter-Resistant No
3EMX9
Single Tube
Dimmable
60
4-Pin (2GX7)
Cool
6-3/8"

$11.20 / each

Enter location to check availability
Catalog Page #  626 

Price $11.20 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 4-Pin (2GX7)
  • Lamp Tone Cool
  • Max. Overall Length 6-3/8"
  • Shatter-Resistant No
3EMX8
Single Tube
Dimmable
60
4-Pin (2GX7)
Soft White
6-3/8"

$11.20 / each

Enter location to check availability
Catalog Page #  626 

Price $11.20 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 4-Pin (2GX7)
  • Lamp Tone Soft White
  • Max. Overall Length 6-3/8"
  • Shatter-Resistant No
2CEL3
Single Tube
Non-Dimmable
25
2-Pin (G23)
Cool
4-1/4"

$7.48 / each

Enter location to check availability
Catalog Page #  626 

Price $7.48 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 25
  • Base Type 2-Pin (G23)
  • Lamp Tone Cool
  • Max. Overall Length 4-1/4"
  • Shatter-Resistant No
F7BX/841/ECO/LUM
Single Tube
Non-Dimmable
25
2-Pin (G23)
Cool
5-5/16"

$2.68 / each

Enter location to check availability
Catalog Page #  626 

Price $2.68 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 25
  • Base Type 2-Pin (G23)
  • Lamp Tone Cool
  • Max. Overall Length 5-5/16"
  • Shatter-Resistant No
2CEL4
Single Tube
Non-Dimmable
25
2-Pin (G23)
Cool
5-3/8"

$7.06 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $7.06 / each

Price $7.43 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 25
  • Base Type 2-Pin (G23)
  • Lamp Tone Cool
  • Max. Overall Length 5-3/8"
  • Shatter-Resistant No
2CEK8
Single Tube
Non-Dimmable
25
2-Pin (G23)
Neutral
4-1/4"

$5.70 / each

Enter location to check availability
Catalog Page #  626 

Price $5.70 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 25
  • Base Type 2-Pin (G23)
  • Lamp Tone Neutral
  • Max. Overall Length 4-1/4"
  • Shatter-Resistant No
2CEK9
Single Tube
Non-Dimmable
25
2-Pin (G23)
Neutral
5-3/8"

$5.70 / each

Enter location to check availability
Catalog Page #  626 

Price $5.70 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 25
  • Base Type 2-Pin (G23)
  • Lamp Tone Neutral
  • Max. Overall Length 5-3/8"
  • Shatter-Resistant No
2CEK1
Single Tube
Non-Dimmable
25
2-Pin (G23)
Soft White
4-1/4"

$5.70 / each

Enter location to check availability
Catalog Page #  626 

Price $5.70 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 25
  • Base Type 2-Pin (G23)
  • Lamp Tone Soft White
  • Max. Overall Length 4-1/4"
  • Shatter-Resistant No
F7BX/827/ECO/LUM
Single Tube
Non-Dimmable
25
2-Pin (G23)
Soft White
5-5/16"

$2.68 / each

Enter location to check availability
Catalog Page #  626 

Price $2.68 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 25
  • Base Type 2-Pin (G23)
  • Lamp Tone Soft White
  • Max. Overall Length 5-5/16"
  • Shatter-Resistant No
2CEK2
Single Tube
Non-Dimmable
25
2-Pin (G23)
Soft White
5-3/8"

$5.70 / each

Enter location to check availability
Catalog Page #  NA

Price $5.70 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 25
  • Base Type 2-Pin (G23)
  • Lamp Tone Soft White
  • Max. Overall Length 5-3/8"
  • Shatter-Resistant No
3EMX6
Single Tube
Non-Dimmable
25
4-Pin (2G7)
Cool
5-1/2"

$10.60 / each

Enter location to check availability
Catalog Page #  626 

Price $10.60 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 25
  • Base Type 4-Pin (2G7)
  • Lamp Tone Cool
  • Max. Overall Length 5-1/2"
  • Shatter-Resistant No
2CEL5
Single Tube
Non-Dimmable
40
2-Pin (G23)
Cool
6-5/8"

$7.43 / each

Enter location to check availability
Catalog Page #  626 

Price $7.43 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type 2-Pin (G23)
  • Lamp Tone Cool
  • Max. Overall Length 6-5/8"
  • Shatter-Resistant No
2CEL1
Single Tube
Non-Dimmable
40
2-Pin (G23)
Neutral
6-5/8"

$5.70 / each

Enter location to check availability
Catalog Page #  626 

Price $5.70 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type 2-Pin (G23)
  • Lamp Tone Neutral
  • Max. Overall Length 6-5/8"
  • Shatter-Resistant No
2CEK3
Single Tube
Non-Dimmable
40
2-Pin (G23)
Soft White
6-5/8"

$5.70 / each

Enter location to check availability
Catalog Page #  NA

Price $5.70 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type 2-Pin (G23)
  • Lamp Tone Soft White
  • Max. Overall Length 6-5/8"
  • Shatter-Resistant No
F9BX/827/ECO/LUM
Single Tube
Non-Dimmable
40
2-Pin (GX23)
Soft White
6-5/8"

$2.68 / each

Enter location to check availability
Catalog Page #  626 

Price $2.68 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type 2-Pin (GX23)
  • Lamp Tone Soft White
  • Max. Overall Length 6-5/8"
  • Shatter-Resistant No
3EMX7
Single Tube
Non-Dimmable
40
4-Pin (2G7)
Cool
6-3/4"

$10.60 / each

Enter location to check availability
Catalog Page #  626 

Price $10.60 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 40
  • Base Type 4-Pin (2G7)
  • Lamp Tone Cool
  • Max. Overall Length 6-3/4"
  • Shatter-Resistant No
F13BX841/ECO/LUM
Single Tube
Non-Dimmable
60
2-Pin (GX23)
Cool
7"

$2.78 / each

Enter location to check availability
Catalog Page #  626 

Price $2.78 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (GX23)
  • Lamp Tone Cool
  • Max. Overall Length 7"
  • Shatter-Resistant No
2CEL6
Single Tube
Non-Dimmable
60
2-Pin (GX23)
Cool
7-1/4"

$7.54 / each

Enter location to check availability
Catalog Page #  626 

Price $7.54 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (GX23)
  • Lamp Tone Cool
  • Max. Overall Length 7-1/4"
  • Shatter-Resistant No
F13BX835/ECO/LUM
Single Tube
Non-Dimmable
60
2-Pin (GX23)
Neutral
7"

$2.78 / each

Enter location to check availability
Catalog Page #  626 

Price $2.78 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (GX23)
  • Lamp Tone Neutral
  • Max. Overall Length 7"
  • Shatter-Resistant No
2CEL2
Single Tube
Non-Dimmable
60
2-Pin (GX23)
Neutral
7-1/4"

$7.54 / each

Enter location to check availability
Catalog Page #  626 

Price $7.54 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (GX23)
  • Lamp Tone Neutral
  • Max. Overall Length 7-1/4"
  • Shatter-Resistant No
F13BX/827ECO/LUM
Single Tube
Non-Dimmable
60
2-Pin (GX23)
Soft White
7"

$2.78 / each

Enter location to check availability
Catalog Page #  626 

Price $2.78 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (GX23)
  • Lamp Tone Soft White
  • Max. Overall Length 7"
  • Shatter-Resistant No
2CEK4
Single Tube
Non-Dimmable
60
2-Pin (GX23)
Soft White
7-1/4"

$5.70 / each

Enter location to check availability
Catalog Page #  626 

Price $5.70 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Single Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 60
  • Base Type 2-Pin (GX23)
  • Lamp Tone Soft White
  • Max. Overall Length 7-1/4"
  • Shatter-Resistant No
3EMW7
Triple Tube
Dimmable
100
4-Pin (GX24Q-3)
Cool
5-1/4"

$18.55 / each

Enter location to check availability
Catalog Page #  626 

Price $18.55 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type 4-Pin (GX24Q-3)
  • Lamp Tone Cool
  • Max. Overall Length 5-1/4"
  • Shatter-Resistant No
3EMW6
Triple Tube
Dimmable
100
4-Pin (GX24Q-3)
Neutral
5-1/4"

$18.55 / each

Enter location to check availability
Catalog Page #  626 

Price $18.55 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type 4-Pin (GX24Q-3)
  • Lamp Tone Neutral
  • Max. Overall Length 5-1/4"
  • Shatter-Resistant No
3EMW5
Triple Tube
Dimmable
100
4-Pin (GX24Q-3)
Soft White
5-1/4"

$18.55 / each

Enter location to check availability
Catalog Page #  626 

Price $18.55 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 100
  • Base Type 4-Pin (GX24Q-3)
  • Lamp Tone Soft White
  • Max. Overall Length 5-1/4"
  • Shatter-Resistant No
F32TBX841AECOLUM
Triple Tube
Dimmable
120
4-Pin (GX24Q-3)
Cool
5-1/2"

$7.64 / each

Enter location to check availability
Catalog Page #  626 

Price $7.64 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 120
  • Base Type 4-Pin (GX24Q-3)
  • Lamp Tone Cool
  • Max. Overall Length 5-1/2"
  • Shatter-Resistant No
F32TBX835AECOLUM
Triple Tube
Dimmable
120
4-Pin (GX24Q-3)
Neutral
5-1/2"

$7.64 / each

Enter location to check availability
Catalog Page #  626 

Price $7.64 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 120
  • Base Type 4-Pin (GX24Q-3)
  • Lamp Tone Neutral
  • Max. Overall Length 5-1/2"
  • Shatter-Resistant No
3EMX1
Triple Tube
Dimmable
125
4-Pin (GX24Q-3)
Cool
5-3/4"

$23.40 / each

Enter location to check availability
Catalog Page #  626 

Price $23.40 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 125
  • Base Type 4-Pin (GX24Q-3)
  • Lamp Tone Cool
  • Max. Overall Length 5-3/4"
  • Shatter-Resistant No
3EMW9
Triple Tube
Dimmable
125
4-Pin (GX24Q-3)
Neutral
5-3/4"

$23.40 / each

Enter location to check availability
Catalog Page #  626 

Price $23.40 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 125
  • Base Type 4-Pin (GX24Q-3)
  • Lamp Tone Neutral
  • Max. Overall Length 5-3/4"
  • Shatter-Resistant No
3EMW8
Triple Tube
Dimmable
125
4-Pin (GX24Q-3)
Soft White
5-3/4"

$23.40 / each

Enter location to check availability
Catalog Page #  626 

Price $23.40 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 125
  • Base Type 4-Pin (GX24Q-3)
  • Lamp Tone Soft White
  • Max. Overall Length 5-3/4"
  • Shatter-Resistant No
F42TBX841AECOLUM
Triple Tube
Dimmable
150
4-Pin (GX24Q-4)
Cool
6-3/8"

$7.92 / each

Enter location to check availability
Catalog Page #  626 

Price $7.92 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 150
  • Base Type 4-Pin (GX24Q-4)
  • Lamp Tone Cool
  • Max. Overall Length 6-3/8"
  • Shatter-Resistant No
F42TBX835AECOLUM
Triple Tube
Dimmable
150
4-Pin (GX24Q-4)
Neutral
6-3/8"

$7.92 / each

Enter location to check availability
Catalog Page #  626 

Price $7.92 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Dimmable
  • Incandescent Equivalent (Watts) 150
  • Base Type 4-Pin (GX24Q-4)
  • Lamp Tone Neutral
  • Max. Overall Length 6-3/8"
  • Shatter-Resistant No
3EMX4
Triple Tube
Non-Dimmable
150
4-Pin (GX24Q-4)
Cool
6-5/8"

$23.75 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $23.75 / each

Price $25.00 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 150
  • Base Type 4-Pin (GX24Q-4)
  • Lamp Tone Cool
  • Max. Overall Length 6-5/8"
  • Shatter-Resistant No
3EMX3
Triple Tube
Non-Dimmable
150
4-Pin (GX24Q-4)
Neutral
6-5/8"

$29.97 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $29.97 / each

Price $31.55 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 150
  • Base Type 4-Pin (GX24Q-4)
  • Lamp Tone Neutral
  • Max. Overall Length 6-5/8"
  • Shatter-Resistant No
3EMX2
Triple Tube
Non-Dimmable
150
4-Pin (GX24Q-4)
Soft White
6-5/8"

$25.00 / each

Enter location to check availability
Catalog Page #  626 

Price $25.00 / each

Technical Specs

  • Overall Lamp Shape T
  • Item Plug-In CFL
  • Lamp Shape T4
  • Lamp Type Triple Tube
  • Dimmable / Non-Dimmable Non-Dimmable
  • Incandescent Equivalent (Watts) 150
  • Base Type 4-Pin (GX24Q-4)
  • Lamp Tone Soft White
  • Max. Overall Length 6-5/8"
  • Shatter-Resistant No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More