Skip Content

 
Plug-In CFL, T3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Plug-In CFL, T3

LUMAPRO


Technical Specs

  • ItemPlug-In CFL 
  • Lamp ShapeT3 
  • Lamp TypeSpiral 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Incandescent Equivalent (Watts)90 
  • Base Type2-Pin (GU24) 
  • Max. Overall Length4-3/8" 
  • Shatter ResistanceNo 
Lamp Tone
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Tone
Availability
Price
Qty
2CUW5
Cool

$11.17 / each

Plug-In CFL,Non-Dimmable,4100K,23W
Catalog Page #  639 

Price: $11.17 / each

Shipping: pkg of 6

Technical Specs

  • ItemPlug-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)90
  • Base Type2-Pin (GU24)
  • Lamp ToneCool
  • Max. Overall Length4-3/8"
  • Shatter ResistanceNo
2CUW4
Soft White

$10.53 / each

Plug-In CFL,Non-Dimmable,2700K,23W
Catalog Page #  639 

Price: $10.53 / each

Shipping: pkg of 6

Technical Specs

  • ItemPlug-In CFL
  • Lamp ShapeT3
  • Lamp TypeSpiral
  • Dimmable / Non-DimmableNon-Dimmable
  • Incandescent Equivalent (Watts)90
  • Base Type2-Pin (GU24)
  • Lamp ToneSoft White
  • Max. Overall Length4-3/8"
  • Shatter ResistanceNo