Skip Content

 
Miniature Incandescent Bulb, T3 1/4, 6.3V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, T3 1/4, 6.3V

LUMAPRO


Technical Specs

  • Overall Lamp Shape
  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeT3 1/4 
  • Voltage6.3 
Shop Items By:Supplier Diversity 
Trade Number
Please Select
Base Type
Please Select
Sub-Category
Please Select
Primary Application
Please Select
Watts
Please Select
Select items to compareView Compare
11 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Base Type
Sub-Category
Primary Application
Watts
Availability
Price
Qty
2FMW4
1810
Miniature Bayonet (BA9s)
General Purpose
General Purpose
2.5

$16.06 / pkg. of 10

Mini Incand. Bulb,1152,S8,17.15W,10PK
Catalog Page #  659 

Price: $16.06 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1810
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage6.3
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationGeneral Purpose
  • Watts2.5
2FMH9
1847
Miniature Bayonet (BA9s)
General Purpose
Radio
0.3

$10.28 / pkg. of 10

Mini Lamp,1847,0.25W,T3 1/4,6.3V,PK10
Catalog Page #  659 

Price: $10.28 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1847
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage6.3
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationRadio
  • Watts0.3
2FML4
1866
Miniature Bayonet (BA9s)
General Purpose
Radio
1.6

$8.64 / pkg. of 10

Mini Lamp,1866,1.6W,T3 1/4,6.3V,PK10
Catalog Page #  659 

Price: $8.64 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1866
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage6.3
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationRadio
  • Watts1.6
2FMN2
259
Wedge
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1.5

$9.99 / pkg. of 10

Miniature Lamp,259,1.5W,T3 1/4,6.3V,PK10
Catalog Page #  658 

Price: $9.99 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number259
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage6.3
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1.5
2FMR6
40
Miniature Screw (E10)
General Purpose
Radio
1

$8.93 / pkg. of 10

Miniature Lamp,40,1W,T3 1/4,6.3V,PK10
Catalog Page #  657 

Price: $8.93 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number40
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Screw (E10)
  • Voltage6.3
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationRadio
  • Watts1
2FMP2
44
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1.6

$4.86 / pkg. of 10

Miniature Lamp,44,1.6W,T3 1/4,6.3V,PK10
Catalog Page #  657 

Price: $4.86 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number44
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage6.3
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1.6
2FMR7
46
Miniature Screw (E10)
General Purpose
Radio
1.6

$8.93 / pkg. of 10

Miniature Lamp,46,1.6W,T3 1/4,6.3V,PK10
Catalog Page #  657 

Price: $8.93 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number46
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Screw (E10)
  • Voltage6.3
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationRadio
  • Watts1.6
2FML7
47
Miniature Bayonet (BA9s)
General Purpose
Radio
1

$5.40 / pkg. of 10

Miniature Lamp,47,1W,T3 1/4,6.3V,PK10
Catalog Page #  657 

Price: $5.40 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number47
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage6.3
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationRadio
  • Watts1
2FMD5
555
T1 3/4
General Purpose
Coin Machine
1.6

$8.36 / pkg. of 10

Mini Lamp,555,1.58W,T3 1/4,6.3V,PK10
Catalog Page #  658 

Price: $8.36 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number555
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeT1 3/4
  • Voltage6.3
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationCoin Machine
  • Watts1.6
2FMR1
755
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$10.32 / pkg. of 10

Miniature Lamp,755,1W,T3 1/4,6.3V,PK10
Catalog Page #  658 

Price: $10.32 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number755
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage6.3
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1
4VCW2
755-1
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
0.2

$1.86 / each

Miniature Lamp,755-1,T3 1/4,6.3V
Catalog Page #  370 

Price: $1.86 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number755-1
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage6.3
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts0.2