Skip Content

 
Miniature Incandescent Bulb, T3 1/4, 28V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, T3 1/4, 28V

LUMAPRO


Technical Specs

  • Overall Lamp Shape
  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeT3 1/4 
  • Voltage28 
Shop Items By:Supplier Diversity 
Trade Number
Please Select
Base Type
Please Select
Sub-Category
Please Select
Primary Application
Please Select
Watts
Please Select
Select items to compareView Compare
15 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Base Type
Sub-Category
Primary Application
Watts
Availability
Price
Qty
2FMP9
1819
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$10.81 / pkg. of 10

Miniature Lamp,1819,1W,T3 1/4,28V,PK10
Catalog Page #  659 

Price: $10.81 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1819
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1
2FMP5
1820
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
3

$10.81 / pkg. of 10

Miniature Lamp,1820,3W,T3 1/4,28V,PK10
Catalog Page #  659 

Price: $10.81 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1820
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts3
2FMW5
1821
Miniature Screw (E10)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
5

$22.48 / pkg. of 10

Miniature Lamp,1821,5W,T3 1/4,28V,PK10
Catalog Page #  659 

Price: $22.48 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1821
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Screw (E10)
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts5
2FMN8
1829
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
2

$14.36 / pkg. of 10

Mini Lamp,1829,1.96W,T3 1/4,28V,PK10
Catalog Page #  659 

Price: $14.36 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1829
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts2
2FMB2
1843
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
0.6

$16.06 / pkg. of 10

Mini Lamp,1843,0.56W,T3 1/4,28V,PK10
Catalog Page #  659 

Price: $16.06 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1843
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts0.6
2FML5
1864
Miniature Bayonet (BA9s)
Automotive, Trucks and Buses
General Purpose
5

$10.81 / pkg. of 10

Miniature Lamp,1864,5W,T3 1/4,28V,PK10
Catalog Page #  659 

Price: $10.81 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1864
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts5
2FMD7
1873
Miniature Bayonet (BA9s)
Aircraft, Airfield and Airport
Aircraft
6

$26.20 / pkg. of 10

Miniature Lamp,1873,6W,T3 1/4,28V,PK10
Catalog Page #  659 

Price: $26.20 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1873
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts6
2FML9
313
Miniature Bayonet (BA9s)
Aircraft, Airfield and Airport
Aircraft
5

$10.81 / pkg. of 10

Miniature Lamp,313,5W,T3 1/4,28V,PK10
Catalog Page #  658 

Price: $10.81 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number313
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts5
2FMJ4
400
Wedge
Aircraft, Airfield and Airport
Aircraft
2.8

$12.97 / pkg. of 10

Miniature Lamp,400,2.8W,T3 1/4,28V,PK10
Catalog Page #  658 

Price: $12.97 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number400
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts2.8
2FMJ6
464
Wedge
Aircraft, Airfield and Airport
Aircraft
5

$12.77 / pkg. of 10

Miniature Lamp,464,5W,T3 1/4,28V,PK10
Catalog Page #  658 

Price: $12.77 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number464
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage28
  • Sub-CategoryAircraft, Airfield and Airport
  • Primary ApplicationAircraft
  • Watts5
3EHK5
585
Wedge
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1.1

$8.62 / pkg. of 10

Miniature Lamp,585,1.1W,T3 1/4,28V,PK10
Catalog Page #  658 

Price: $8.62 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number585
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1.1
2FMU5
655
Wedge
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
5.6

$12.29 / pkg. of 10

Miniature Lamp,655,5.6W,T3 1/4,28V,PK10
Catalog Page #  658 

Price: $12.29 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number655
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts5.6
2FMN7
656
Wedge
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1.6

$12.29 / pkg. of 10

Miniature Lamp,656,1.6W,T3 1/4,28V,PK10
Catalog Page #  658 

Price: $12.29 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number656
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1.6
2FMP1
657
T1 3/4
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
2.2

$11.48 / pkg. of 10

Miniature Lamp,657,2.2W,T3 1/4,28V,PK10
Catalog Page #  658 

Price: $11.48 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number657
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeT1 3/4
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts2.2
2FMP7
757
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
2.2

$8.26 / pkg. of 10

Miniature Lamp,757,2.2W,T3 1/4,28V,PK10
Catalog Page #  658 

Price: $8.26 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number757
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage28
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts2.2