Skip Content

 
Miniature Incandescent Bulb, T3 1/4, 14V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, T3 1/4, 14V


Technical Specs

  • Overall Lamp Shape
  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeT3 1/4 
  • Voltage14 
Trade Number
Please Select
Base Type
Please Select
Sub-Category
Please Select
Primary Application
Please Select
Watts
Please Select

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
35 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Base Type
Sub-Category
Primary Application
Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2FMG1
1487
Miniature Screw (E10)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
3

$12.85 / pkg. of 10

Miniature Lamp,1487,3W,T3 1/4,14V,PK10
Catalog Page #  659 

Price $12.85 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1487
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Screw (E10)
  • Voltage14
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts3
3EHL2
1488
Miniature Bayonet (BA9s)
General Purpose
Coin Machine
0.8

$7.80 / pkg. of 10

Miniature Lamp,0.84W,T3 1/4,14V,PK10
Catalog Page #  659 

Price $7.80 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1488
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage14
  • Sub-CategoryGeneral Purpose
  • Primary ApplicationCoin Machine
  • Watts0.8
21U533
158
Glass Wedge W2.1
Automotive
3.4

$1.18 / each

Miniature Lamp,158,T3 1/4,14V
Catalog Page #  658 

Price $1.18 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number158
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeGlass Wedge W2.1
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts3.4
2FME3
158
Wedge
Automotive, Trucks and Buses
General Purpose
3.4

$8.64 / pkg. of 10

Miniature Lamp,158,3.4W,T3 1/4,14V,PK10
Catalog Page #  658 

Price $8.64 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number158
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts3.4
21U534
161
Glass Wedge W2.1
Automotive
2.7

$1.73 / pkg. of 2

Miniature Lamp,161,T3 1/4,14V,PK2
Catalog Page #  658 

Price $1.73 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number161
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeGlass Wedge W2.1
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts2.7
2FMH7
161
Wedge
Automotive, Trucks and Buses
General Purpose
2.7

$7.02 / pkg. of 10

Miniature Lamp,161,2.66W,T3 1/4,14V,PK10
Catalog Page #  658 

Price $7.02 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number161
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts2.7
21U535
168
Glass Wedge W2.1
Automotive
5

$1.77 / pkg. of 2

Miniature Lamp,168,T3 1/4,14V,PK2
Catalog Page #  658 

Price $1.77 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number168
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeGlass Wedge W2.1
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts5
2FME1
168
Wedge
Automotive, Trucks and Buses
General Purpose
4.9

$7.02 / pkg. of 10

Miniature Lamp,168,4.9W,T3 1/4,14V,PK10
Catalog Page #  658 

Price $7.02 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number168
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts4.9
21U488
168LL
Glass Wedge W2.1
Automotive
5

$2.96 / pkg. of 2

Miniature Lamp,168LL,T3 1/4,14V,PK2
Catalog Page #  658 

Price $2.96 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number168LL
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeGlass Wedge W2.1
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts5
21U625
1815
Miniature Bayonet (BA9s)
Indicator
3

$1.31 / each

Miniature Lamp,1815,T3 1/4,14V
Catalog Page #  659 

Price $1.31 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1815
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage14
  • Primary ApplicationIndicator
  • Watts3
2FMJ8
1815
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
3

$10.81 / pkg. of 10

Miniature Lamp,1815,3W,T3 1/4,14V,PK10
Catalog Page #  659 

Price $10.81 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1815
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage14
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts3
2FMW7
1889
Miniature Bayonet (BA9s)
Automotive, Trucks and Buses
General Purpose
4

$9.00 / pkg. of 10

Miniature Lamp,1889,4W,T3 1/4,14V,PK10
Catalog Page #  659 

Price $9.00 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1889
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts4
21U636
1891
Miniature Bayonet (BA9s)
Automotive
3.4

$2.24 / pkg. of 2

Miniature Lamp,1891,T3 1/4,14V,PK2
Catalog Page #  659 

Price $2.24 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1891
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts3.4
2FMD3
1891
Miniature Bayonet (BA9s)
Automotive, Trucks and Buses
General Purpose
3

$8.64 / pkg. of 10

Miniature Lamp,1891,3W,T3 1/4,14V,PK10
Catalog Page #  659 

Price $8.64 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1891
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts3
21U638
1893
Miniature Bayonet (BA9s)
Automotive
4.6

$2.31 / pkg. of 2

Miniature Lamp,1893,T3 1/4,14V,PK2
Catalog Page #  659 

Price $2.31 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1893
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts4.6
2FMD4
1893
Miniature Bayonet (BA9s)
Automotive, Trucks and Buses
General Purpose
4.6

$9.72 / pkg. of 10

Mini Lamp,1893,4.62W,T3 1/4,14V,PK10
Catalog Page #  659 

Price $9.72 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1893
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts4.6
21U537
193
Glass Wedge W2.1
Automotive
4.6

$1.27 / each

Miniature Lamp,193,T3 1/4,14V
Catalog Page #  658 

Price $1.27 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number193
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeGlass Wedge W2.1
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts4.6
2FML2
193
Wedge
Automotive, Trucks and Buses
General Purpose
4.6

$9.72 / pkg. of 10

Miniature Lamp,193,4.62W,T3 1/4,14V,PK10
Catalog Page #  658 

Price $9.72 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number193
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts4.6
21U538
194
Glass Wedge W2.1
Automotive
4

$1.66 / pkg. of 2

Miniature Lamp,194,T3 1/4,14V,PK2
Catalog Page #  658 

Price $1.66 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number194
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeGlass Wedge W2.1
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts4
2FML3
194
Wedge
Automotive, Trucks and Buses
General Purpose
3.4

$6.48 / pkg. of 10

Miniature Lamp,194,3.78W,T3 1/4,14V,PK10
Catalog Page #  658 

Price $6.48 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number194
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts3.4
2EKV3
194G
Wedge
Automotive, Trucks and Buses
General Purpose
4

$8.99 / pkg. of 10

Miniature Lamp,194G,4W,T3 1/4,14V,PK10
Catalog Page #  658 

Price $8.99 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number194G
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts4
21U489
194LL
Glass Wedge W2.1
Instrument
4

$6.31 / pkg. of 2

Miniature Lamp,194LL,T3 1/4,14V,PK2
Catalog Page #  658 

Price $6.31 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number194LL
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeGlass Wedge W2.1
  • Voltage14
  • Primary ApplicationInstrument
  • Watts4
12A786
194LL
Wedge
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
3.8

$15.19 / pkg. of 10

Mini Lamp,194LL-10PK,T3 1/4,14V,PK10
Catalog Page #  NA

Price $15.19 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number194LL
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage14
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts3.8
21U539
194NA
Glass Wedge W2.1
Automotive
4

$3.40 / pkg. of 2

Miniature Lamp,194NA,T3 1/4,14V,PK2
Catalog Page #  658 

Price $3.40 / pkg. of 2

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number194NA
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeGlass Wedge W2.1
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts4
2FLV6
194NA
Wedge
Automotive, Trucks and Buses
General Purpose
4

$16.21 / pkg. of 10

Miniature Lamp,194NA,4W,T3 1/4,14V,PK10
Catalog Page #  658 

Price $16.21 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number194NA
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts4
2FLT6
194R
Wedge
Automotive, Trucks and Buses
General Purpose
3.8

$10.28 / pkg. of 10

Mini Lamp,194R,3.78W,T3 1/4,14V,PK10
Catalog Page #  658 

Price $10.28 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number194R
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts3.8
21U575
658
Glass Wedge W2.1
Indicator
1

$1.35 / each

Miniature Lamp,658,T3 1/4,14V
Catalog Page #  658 

Price $1.35 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number658
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeGlass Wedge W2.1
  • Voltage14
  • Primary ApplicationIndicator
  • Watts1
2FMK1
658
Wedge
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1.1

$10.81 / pkg. of 10

Miniature Lamp,658,1.12W,T3 1/4,14V,PK10
Catalog Page #  658 

Price $10.81 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number658
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage14
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1.1
2FMN1
756
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
1

$16.26 / pkg. of 10

Miniature Lamp,756,1W,T3 1/4,14V,PK10
Catalog Page #  658 

Price $16.26 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number756
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage14
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts1
4VCW3
756-1
Miniature Bayonet (BA9s)
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
0.1

$3.16 / each

Miniature Lamp,756-1,T3 1/4,14V
Catalog Page #  372 

Price $3.16 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number756-1
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage14
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts0.1
3EHJ9
PC161
Printed Circuit Socket
Automotive, Trucks and Buses
Instrument Panel
2.6

$12.47 / pkg. of 10

Miniature Lamp,2.6W,T3 1/4,14V,PK10
Catalog Page #  660 

Price $12.47 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade NumberPC161
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypePrinted Circuit Socket
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationInstrument Panel
  • Watts2.6
21U536
PC168
Printed Circuit Socket
Automotive
4.5

$4.96 / each

Miniature Lamp,PC168,T3 1/4,14V
Catalog Page #  660 

Price $4.96 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade NumberPC168
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypePrinted Circuit Socket
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts4.5
2EKX9
PC168
Printed Circuit Socket
Automotive, Trucks and Buses
General Purpose
4.9

$32.45 / pkg. of 10

Mini Lamp,PC168,4.9W,T3 1/4,14V,PK10
Catalog Page #  660 

Price $32.45 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade NumberPC168
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypePrinted Circuit Socket
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts4.9
21U540
PC194
Printed Circuit Socket
Automotive
4.5

$4.96 / each

Miniature Lamp,PC194,T3 1/4,14V
Catalog Page #  660 

Price $4.96 / each

Technical Specs

  • Overall Lamp ShapeT
  • Trade NumberPC194
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypePrinted Circuit Socket
  • Voltage14
  • Primary ApplicationAutomotive
  • Watts4.5
2EKY1
PC194
Printed Circuit Socket
Automotive, Trucks and Buses
General Purpose
3.78

$32.45 / pkg. of 10

Mini Lamp,PC194,3.78W,T3 1/4,14V,PK10
Catalog Page #  660 

Price $32.45 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade NumberPC194
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypePrinted Circuit Socket
  • Voltage14
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts3.78