Skip Content

 
Miniature Incandescent Bulb, T3 1/4, 13V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Miniature Incandescent Bulb, T3 1/4, 13V


Technical Specs

  • Overall Lamp Shape
  • ItemMiniature Incandescent Bulb 
  • Lamp ShapeT3 1/4 
  • Voltage13 
Trade Number
Please Select
Base Type
Please Select
Sub-Category
Please Select
Primary Application
Please Select
Watts
Please Select

Your Filters:

Clear All
Shop Items By
  • Supplier Diversity 
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Trade Number
Base Type
Sub-Category
Primary Application
Watts
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
2FMF6
1816
Miniature Bayonet (BA9s)
Automotive, Trucks and Buses
General Purpose
4

$8.64 / pkg. of 10

Miniature Lamp,1816,4W,T3 1/4,13V,PK10
Catalog Page #  659 

Price $8.64 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number1816
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeMiniature Bayonet (BA9s)
  • Voltage13
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts4
2FMT2
192
Wedge
Automotive, Trucks and Buses
General Purpose
4.3

$8.34 / pkg. of 10

Miniature Lamp,192,4.3W,T3 1/4,13V,PK10
Catalog Page #  658 

Price $8.34 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number192
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeWedge
  • Voltage13
  • Sub-CategoryAutomotive, Trucks and Buses
  • Primary ApplicationGeneral Purpose
  • Watts4.3
2FLW9
558
T1 3/4
Indicators, Push Button, Pilot Light and Selector Switch
Indicator
4

$10.28 / pkg. of 10

Miniature Lamp,558,4W,T3 1/4,13V,PK10
Catalog Page #  658 

Price $10.28 / pkg. of 10

Technical Specs

  • Overall Lamp ShapeT
  • Trade Number558
  • ItemMiniature Incandescent Bulb
  • Lamp ShapeT3 1/4
  • Base TypeT1 3/4
  • Voltage13
  • Sub-CategoryIndicators, Push Button, Pilot Light and Selector Switch
  • Primary ApplicationIndicator
  • Watts4